Skip Content
ST
EDGE EYEWEAR

Baretti Scratch-Resistant Safety Glasses, Silver Mirror Lens Color

  • Item # 5RXV0
  • My Part #
  • Mfr. Model # SB117
  • Catalog Page # N/A
  • Catalog Group # H1131
  • UNSPSC # 46181802
Safety Glasses,Silver Mirror close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $13.65 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.005 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The low-profile Edge Eyewear® Baretti safety glasses are stylish and functional on and off the job. It provides high-impact protection, plus 3 distinct vents on each temple. The flexible, durable black frame features soft thermoplastic rubber nose pads and temple tips for a comfortable, nonslip fit. Silver mirror lenses maintain true-to-life color, decrease visible brightness, and add a reflective layer to the light-filtering properties of the smoke base tint.

EdgeSafety

View More

Technical Specs

  • Item Safety Glasses
  • Series Baretti
  • Gender Unisex
  • Lens Color Silver Mirror
  • Polarized Lens No
  • Lens Coating Scratch-Resistant
  • Foam Lined No
  • Eyewear Frame Design Wraparound
  • Eyewear Frame Style Full-Frame
  • Frame Color Black
  • Eyewear Size Universal
  • Frame Material Nylon
  • Lens Material Polycarbonate
  • Temple Color Black
  • Temple Style Straight
  • Photochromatic Lens No
  • Metal Detectable No
  • X-Ray Detectable No
  • UV Protection 99.99% UVA/UVB/UVC
  • Standards ANSI Z87.1-2015, MCEPS GL-PD 10-12
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.