Skip Content

C3
EDGE EYEWEAR

Anti-Fog, Scratch-Resistant Direct Safety Goggles, Clear Lens

  • Item # 35KU65
  • My Part #
  • Mfr. Model # HB111
  • Catalog Page # N/A
  • UNSPSC # 46181804
Anti-Fog, Scratch-Resistant Direct Safety Goggles, Clear Lens close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $49.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.35 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Edge Eyewear® Batian goggles offer style and comfort for those who need even more coverage from their eye protection. The vented matte black frame with soft foam padding fits comfortably on the face. The strap's rubber lining helps secure goggles for a nonslip fit. The interchangeable lenses can be easily switched for use in different light conditions. Clear lenses (the traditional choice for indoor and low light conditions) and G-15 lenses (which maintain true-to-life color perception and reduces strain on the eyes) both feature military-grade Vapor Shield anti-fog technology to keep lenses completely fog free, even in extreme environments.

VaporShield

View More

Technical Specs

  • Item Safety Goggles
  • Eyewear Venting Direct
  • Lens Color Clear
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Frame Color Black
  • Eyewear Frame Design Traditional
  • Lens Material Polycarbonate
  • Strap Material Elastic
  • Frame Material Polyurethane
  • UV Protection 99.90% of UVA/UVB/UVC
  • X-Ray Detectable No
  • Includes Vapor Shield Lens, G15 Vapor Shield Lens
  • Standards ANSI Z87.1+2015, MCEPS GL-PD 10-12
  • Eyewear Size Universal
  • Primary Lens Color Interchangeable Lenses
  • Foam Lined Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Canada.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.