Skip Content

NC
EDGE EYEWEAR

Acid Gambit Vapor Shield Anti-Fog, Scratch-Resistant Safety Glasses, Clear, Tiger's Eye Lens Color

  • Item # 49YM66
  • My Part #
  • Mfr. Model # SG2K-5
  • Catalog Page # N/A
  • UNSPSC # 46181802
Safety Glasses,Clear, Tiger's Eye close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $78.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.4 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The blade-style Acid Gambit safety glasses kit from Edge Tactical Eyewear feature a flexible, durable rubberized matte black frame. Soft TPR nose pads and Edge-Flex temple arms help create a comfortable, nonslip fit. The open lower frame design prevents sight obstruction and allows lenses to be easily removed and replaced with one gloved hand and no tools. The Acid Gambit kit includes clear and Tiger's Eye lenses with military-grade Vapor Shield anti-fog technology, a gummy leash, a hard case, and a lens cleaning bag.

EZAccess


View More

Technical Specs

  • Item Safety Glasses
  • Series Acid Gambit with Vapor Shield
  • Gender Unisex
  • Lens Color Clear, Tiger's Eye
  • Polarized Lens No
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Foam Lined No
  • Eyewear Frame Design Wraparound
  • Eyewear Frame Style Half-Frame
  • Frame Color Black
  • Eyewear Size Universal
  • Frame Material Nylon
  • Lens Material Polycarbonate
  • Temple Color Black
  • Temple Style Straight
  • Photochromatic Lens No
  • Metal Detectable No
  • X-Ray Detectable No
  • UV Protection 99.99% UVA/UVB/UVC
  • Includes Lens Cleaning Bag
  • Standards ANSI Z87.1-2010, MCEPS GL-PD 10-12
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash
How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.