Skip Content

DV
EDELMANN

Brk Ln,Met,Tb Sz 3/16 In,30 In

  • Item # 4VNR4
  • My Part #
  • Mfr. Model # 6330ST
  • Catalog Page # N/A
  • UNSPSC # 25171716
Brk Ln,Met,Tb Sz 3/16 In,30 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Brake Line
  • Type Metric
  • Tube Size 3/16"
  • Thread Size 10-1.0mm
  • Length 30"
  • Material Steel
  • Finish Super Terne Coat
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.