Skip Content

DV
EDELMANN

Brake Ln,U.S.Thread,L12 In

  • Item # 4VNP4
  • My Part #
  • Mfr. Model # 5312ST
  • Catalog Page # N/A
  • UNSPSC # 25171716
Brake Ln,U.S.Thread,L12 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Brake Line
  • Type U.S.Thread
  • Tube Size 3/16"
  • Thread Size 3/8"-24
  • Length 12"
  • Material Steel
  • Finish Super Terne Coat
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.