Skip Content

DG
ECS

End Table,Glass Top,Frosted Glass,25 lb.

  • Item # 19TN47
  • My Part #
  • Mfr. Model # E-29715SL
  • Catalog Page # N/A
  • UNSPSC # 56101519
End Table,Glass Top,Frosted Glass,25 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item End Table
  • Width 23-3/4"
  • Depth 23-3/4"
  • Height 16"
  • Series City
  • Standards ANSI/BIFMA
How can we improve our Technical Specifications?

Compliance and Restrictions

None