ST
ECOTRACTION

Zeolite Winter Traction, Size: 10 lb., Package Type: Jug

  • Item # 19YX34
  • My Part #
  • Mfr. Model # ET4R
  • Catalog Page # 994
  • UNSPSC # 47131902
Zeolite Winter Traction, Size: 10 lb., Package Type: Jug close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Outdoor Equipment~Snow and Ice Removal~Traction Control Materials


$13.65 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 10.4 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Safe, eco-friendly granules provide better traction than sand and resist freezing and clumping. Excellent for areas with heavy foot traffic and great for vehicles on side roads. Highly visible green particles embed into ice and snow for long-lasting traction. Will not harm people or animals if accidentally ingested and will not damage plants, grass, or concrete parking surfaces. Designed to improve soil's nutrient reservoirs, infiltration rate, aeration, and water absorption.

View More

Technical Specs

  • Item Zeolite Winter Traction
  • Size 10 lb.
  • Package Type Jug
  • Coverage Area Up to 2880 sq. ft.
  • Color Light Green
  • Effective Temp. All
How can we improve our Technical Specifications?

Compliance and Restrictions

Related Products