Skip Content

TP
ECOTRACTION PRO

Zeolite Winter Traction, Size: 2000 lb., Package Type: Bulk Tote (Super Sack)

  • Item # 19YX36
  • My Part #
  • Mfr. Model # ET909X-T
  • Catalog Page # 994
  • UNSPSC # 47131902
All-Natural Winter Traction, 2000 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,480.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2030.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Safe, eco-friendly granules provide better traction than sand and resist freezing and clumping. Excellent for areas with heavy foot traffic and great for vehicles on side roads. Highly visible green particles embed into ice and snow for long-lasting traction. Will not harm people or animals if accidentally ingested and will not damage plants, grass, or concrete parking surfaces. Designed to improve soil's nutrient reservoirs, infiltration rate, aeration, and water absorption.

View More

Technical Specs

  • Item Zeolite Winter Traction
  • Size 2000 lb.
  • Package Type Bulk Tote (Super Sack)
  • Coverage Area Up to 504,000 sq. ft.
  • Color Light Green
  • Effective Temp. All
  • Contains Safe mineral for vegetation & concrete
How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.