Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ECOSSENTIAL ELEMENTS

Ecoessential Elements Massage Bar, Eucalyptus Lemon Myrtle Fragrance, 1.94 oz., 200 PK

  • Item# 6GAH8
  • Mfr. Model# R55M-CC
  • Catalog Page# 1581
  • UNSPSC# 53131608
Ecoessential Elements Massage Bar, Eucalyptus Lemon Myrtle Fragrance, 1.94 oz., 200 PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Eco-friendly amenity is enriched with organic aloe vera and botanical extracts to nourish and soothe skin. Product and plastic packaging are fully biodegradable in landfill; packaging is recyclable.

View More

Technical Specs

  • Item Massage Bar
  • Collection Ecoessential Elements
  • Fragrance Eucalyptus Lemon Myrtle
  • Size 1.94 oz.
  • Color Oatmeal
  • Package Type Biodegradabe Pleat Wrapping
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms