Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ECOSSENTIAL ELEMENTS

Hand and Body Lotion, Tube, 1.1oz, PK300

  • Item# 6GAH5
  • Mfr. Model# D30E-ELE
  • Catalog Page# 1581
  • UNSPSC# 53131607
Hand and Body Lotion,Tube,1.1oz,PK300 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Eco-friendly amenity is enriched with organic aloe vera and botanical extracts to nourish and soothe skin. Product and plastic packaging are fully biodegradable in landfill; packaging is recyclable.

View More

Technical Specs

  • Item Hand and Body Lotion
  • Size 1.1 oz.
  • Fragrance Eucalyptus Lemon Myrtle
  • Collection Ecossential Elements
  • Formula Aloe Vera
  • Color White
  • Package Type Tube
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.