Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
ECOSSENTIAL ELEMENTS

Grooming Kit, Sachet, 1000 PK

  • Item# 10C638
  • Mfr. Model# 7-ELE
  • Catalog Page# N/A
  • UNSPSC# 53131605
Grooming Kit, Sachet, 1000 PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Eco-friendly amenities are enriched with organic aloe vera and botanical extracts to nourish and soothe skin. Products and plastic packaging are fully biodegradable in landfill; packaging is recyclable.

View More

Technical Specs

  • Item Grooming Kit
  • Package Type Sachet
  • Includes (2) Make-Up Remover Pads, (2) Cotton Swabs, (1) Sewing Kit, (2) Buttons, (2) Needles, (1) Safety Pin, (1) Emory Board
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms