Skip Content

DG
ECOSSENTIAL ELEMENTS

Eucalyptus Lemon Myrtle, 1.1 oz., 300 PK

  • Item # 6GAH4
  • My Part #
  • Mfr. Model # C30E-ELE
  • Catalog Page # N/A
  • UNSPSC # 53131608
Bath Gel., 1.1 Oz.,PK300 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Eco-friendly amenity is enriched with organic aloe vera and botanical extracts to nourish and soothe skin. Product and plastic packaging are fully biodegradable in landfill; packaging is recyclable.

View More

Technical Specs

  • Size 1.1 oz.
  • Fragrance Eucalyptus Lemon Myrtle
  • Color Green Clear
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
  • Item Bath Gel
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Minimum 30% Post-Consumer Recycled Content.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.