ST
ECOSAFE-6400

Compostable Trash Bag, 35 gal, Compostable Material, Coreless Roll, Green, PK 135

  • Item # 52CG75
  • My Part #
  • Mfr. Model # HB2844-8
  • Catalog Page # N/A
  • UNSPSC # 47121701
Compostable Trash Bag,  35 gal,  Compostable Material,  Coreless Roll,  Green,  PK 135 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Cleaning~Trash Bags~Trash Bags


$159.00 / pkg. of 135
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 12.59 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted in certain states.
  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Biodegradable Products Institute (BPI)(R) Certified.

Product Details

Compostable trash bags collect compostable waste for use in commercial composting facilities. Compostable trash bags help reduce pollution and landfill waste.

View More

Technical Specs

  • Bag Product Grouping Compostable Trash Bag
  • Capacity 35 gal
  • Trash Bag Material Compostable Material
  • % Recycled Content 0%
  • Thickness 0.85 mil
  • Color Green
  • Bag Closure Type None
  • Width 28 in
  • Height 44 in
  • Max. Load 50 lb
  • Bottom Seal Type Star
  • Scent Unscented
  • Legend BPI Certified Compostable
  • Package Configuration Coreless Roll
  • Bags per Roll 15
  • Rolls per Package 9
  • Item Compostable Trash Bags
  • Application Food Service
  • Green Certification or Other Recognition Biodegradable Products Institute (BPI)(R) Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA.


  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Biodegradable Products Institute (BPI)(R) Certified.