Navigation Menu New

Access My Account, Order History, Lists and more here.

39N023 PL9665/04 UNSPSC # 53131608

Tap image to zoom.

Roll over image to zoom.

Lavender, Liquid, Hand Soap, 1 gal, Jug, Universal

  • Item # 39N023
  • Mfr. Model # PL9665/04
  • UNSPSC # 53131608
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Liquid hand soap removes germs, grease, and grime from hands.

Hand soap washes away grease, grime, and dirt during handwashing. Hand soap and cleaner refills are supplied in bulk containers such as jugs, drums, and cartridges for refilling dispensers. They come in liquid, foam, gel, paste, powder, and bar forms to suit different applications. Liquids allow pump dispensing for use in areas where hands are frequently washed. Foam creates a lather for washing up using less water and soap than other hand cleaners. Gels and pastes provide a thick coating that clings to hands for rubbing away heavy soils. Powders and other soaps with scrubbing particles are commonly used as heavy-duty, industrial hand cleaners to remove paint, adhesives, and other stuck-on or ground-in substances. Bar soap leaves no bottle behind to refill, recycle, or throw away.

Technical Specs

  • Hygiene Product Grouping Hand Soap
  • Hygiene Series Universal
  • Requires Dispenser Yes
  • Packaging Type Jug
  • Hygiene Form Liquid
  • Size 1 gal
  • Hygiene Properties None
  • Fragrance Lavender
  • Color Translucent
  • Item Hand Soap
  • Green Environmental Attribute Biobased with A Minimum 73% of Total Weight of Organic Carbon As Per ASTM D6866
  • Green Certification or Other Recognition Safer Choice Certified (Meets U.S. EPA Safer Product Standards)

Liquid hand soap removes germs, grease, and grime from hands.

Hand soap washes away grease, grime, and dirt during handwashing. Hand soap and cleaner refills are supplied in bulk containers such as jugs, drums, and cartridges for refilling dispensers. They come in liquid, foam, gel, paste, powder, and bar forms to suit different applications. Liquids allow pump dispensing for use in areas where hands are frequently washed. Foam creates a lather for washing up using less water and soap than other hand cleaners. Gels and pastes provide a thick coating that clings to hands for rubbing away heavy soils. Powders and other soaps with scrubbing particles are commonly used as heavy-duty, industrial hand cleaners to remove paint, adhesives, and other stuck-on or ground-in substances. Bar soap leaves no bottle behind to refill, recycle, or throw away.

Compliance and Restrictions

  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
  • Safety Data Sheet (SDS) Available.
  • Green Product -This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Safer Choice Certified (Meets U.S. EPA Safer Product Standards).
Back to Top