Navigation Menu New

Access My Account, Order History, Lists and more here.

6VLD6 PL9722/6 UNSPSC # 47131810

Tap image to zoom.

Roll over image to zoom.

Hand Wash, Dishwashing Soap, Cleaner Form Liquid, 25 oz

  • Item # 6VLD6
  • Mfr. Model # PL9722/6
  • UNSPSC # 47131810
  • Catalog Page # 1515 1515
Country of Origin USA. Country of Origin is subject to change.

These dish detergents help remove grease and food residue from dishes and cookware in handwashing applications. Formulas are available to assist in specific cleaning applications and dishwashing stages. Presoak agents help to loosen dried and hardened food soils from dishes and utensils prior to washing. Products are also available for whitening plastic cutting boards and sanitizing glassware.

Dishwashing soaps and detergents efficiently remove grease and food residue from dishes and cookware in handwashing or automatic dishwasher applications. Dishwasher rinses help restore the cleaning power of automatic dishwashers by removing lime scale, rust, and grease within the machine, which would otherwise stain dishes and block the flow of water. These products are ideal for use in food-service environments, including restaurants and hotels.

Technical Specs

  • Cleaner Chemical Product Grouping Dishwashing Detergents and Rinses
  • Washing Type Hand Wash
  • Item - Dishwashing Dishwashing Soap
  • Cleaner Form Liquid
  • Cleaner Container Size 25 oz
  • Cleaner Container Type Bottle
  • Fragrance Grapefruit
  • Primary Chemical None
  • Chemicals For Use On Hard Nonporous Surfaces
  • Chemical Series No Series
  • Item Dishwashing Detergent
  • Contains Sodium Coco Sulfate (Plant-Derived Surfactant), Citric Acid (Plant-Derived Ph Adjuster), Cocamidopropylamine Oxide (Plant-Derived Surfactant), Coco Betaine (Plant-Derived Surfactant), Ethylhexylglycerin (Preservative), Lauramine Oxide (Plant-Derived Surfactant), Limonene (Essential Oil Component), Natural Fragrance, Phenoxyethanol (Preservative), Tetrasodium Glutamate Diacetate (Plant-Derived Water Softener), Water
  • Recommended Dilution Ready to Use
  • Standards EPA Safer Choice
  • Green Environmental Attribute Biobased with A Minimum 73% of Total Weight of Organic Carbon As Per ASTM D6866
  • Green Certification or Other Recognition Safer Choice Certified (Meets U.S. EPA Safer Product Standards)

These dish detergents help remove grease and food residue from dishes and cookware in handwashing applications. Formulas are available to assist in specific cleaning applications and dishwashing stages. Presoak agents help to loosen dried and hardened food soils from dishes and utensils prior to washing. Products are also available for whitening plastic cutting boards and sanitizing glassware.

Dishwashing soaps and detergents efficiently remove grease and food residue from dishes and cookware in handwashing or automatic dishwasher applications. Dishwasher rinses help restore the cleaning power of automatic dishwashers by removing lime scale, rust, and grease within the machine, which would otherwise stain dishes and block the flow of water. These products are ideal for use in food-service environments, including restaurants and hotels.

Compliance and Restrictions

  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
  • Safety Data Sheet (SDS) Available.
  • Green Product -This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Safer Choice Certified (Meets U.S. EPA Safer Product Standards).
Back to Top