Navigation Menu New

Access My Account, Order History, Lists and more here.

4TKD9 PL9301/6 UNSPSC # 47131824

Tap image to zoom.

Roll over image to zoom.

Glass Cleaner, 32 oz Cleaner Container Size, Hard Nonporous Surfaces Chemicals For Use On

  • Item # 4TKD9
  • Mfr. Model # PL9301/6
  • UNSPSC # 47131824
  • Catalog Page # 1502 1502
Country of Origin USA. Country of Origin is subject to change.

Glass Cleaners loosen soil upon contact, and remove fingerprints and smudges without streaking or leaving a film. Also can be used to clean chrome, stainless steel, mirrors, ceramic tile, enamel, plastic, and other hard surfaces. Made with plant- and mineral-based cleaning ingredients.

Technical Specs

  • Cleaner Chemical Product Grouping Glass Cleaners
  • Item - Glass Cleaner Glass Cleaner
  • Cleaner Container Type Trigger Spray Bottle
  • Chemicals For Use On Hard Nonporous Surfaces
  • Cleaner Container Size 32 oz
  • Fragrance Lavender
  • Ready to Use/Concentrated Ready to Use
  • Recommended Dilution Ready to Use
  • Cleaner Form Liquid
  • Primary Chemical None
  • Chemical Series No Series
  • Color Clear
  • Contains Acetic Acid (Plant-Derived Vinegar), Alcohol Denat. (Corn-Derived Solvent), Caprylyl/Myristyl Glucoside (Plant-Derived Surfactant), Lavandula Angustifolia (Lavender) Oil (Organic), Water
  • Standards EPA Safer Choice
  • Case Quantity 12
  • Item Glass and Surface Cleaner
  • Green Environmental Attribute Product is made from a Rapidly Renewable Resource
  • Green Certification or Other Recognition Safer Choice Certified (Meets U.S. EPA Safer Product Standards)

Glass Cleaners loosen soil upon contact, and remove fingerprints and smudges without streaking or leaving a film. Also can be used to clean chrome, stainless steel, mirrors, ceramic tile, enamel, plastic, and other hard surfaces. Made with plant- and mineral-based cleaning ingredients.

Compliance and Restrictions

  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
  • Safety Data Sheet (SDS) Available.
  • Green Product -This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Safer Choice Certified (Meets U.S. EPA Safer Product Standards).
Back to Top