Navigation Menu New

Access My Account, Order History, Lists and more here.

4TKC4 PL9706/6 UNSPSC # 47131805

Tap image to zoom.

Roll over image to zoom.

All Purpose Cleaner, 32 oz, Trigger Spray Bottle, Liquid, Primary Chemical None

  • Item # 4TKC4
  • Mfr. Model # PL9706/6
  • UNSPSC # 47131805
  • Catalog Page # 1513 1513
Country of Origin USA. Country of Origin is subject to change.

General purpose cleaners, sometimes called all purpose cleaners, remove dirt, grime, and stains from a broad range of surfaces in residential, commercial, and industrial spaces.

Technical Specs

  • Item All Purpose Cleaner
  • Cleaner Chemical Product Grouping All Purpose Cleaner
  • Surfaces for Use On Hard Nonporous Surfaces
  • Container Type Trigger Spray Bottle
  • Container Size 32 oz
  • Fragrance Orange
  • Ready to Use/Concentrated Ready to Use
  • Recommended Dilution Ready to Use
  • Primary Chemical None
  • Cleaner Form Liquid
  • Standards EPA Safer Choice, Kosher, USDA Certified
  • Biodegradable Yes
  • Color Gray
  • Butyl Free Yes
  • VOC Content 1%
  • NSF Rating Not Rated
  • pH Level 4.5, 5.1
  • pH Value Neutral
  • Product Series No Series
  • Rinse Required Yes
  • Nonflammable Yes
  • Net Weight 32 oz
  • Properties Biodegradable, Butyl Free, Nonflammable
  • Green Environmental Attribute Product is made from a Rapidly Renewable Resource
  • Green Certification or Other Recognition Safer Choice Certified (Meets U.S. EPA Safer Product Standards)

General purpose cleaners, sometimes called all purpose cleaners, remove dirt, grime, and stains from a broad range of surfaces in residential, commercial, and industrial spaces.

Compliance and Restrictions

  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
  • Safety Data Sheet (SDS) Available.
  • Green Product -This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Safer Choice Certified (Meets U.S. EPA Safer Product Standards).
Back to Top