Navigation Menu New

Access My Account, Order History, Lists and more here.

787DM3 EPD150 UNSPSC # 0

Item Desiccant Dehumidifier

  • Item # 787DM3
  • Mfr. Model # EPD150
  • UNSPSC # 0
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Item Desiccant Dehumidifier

  • Item # 787DM3
  • Mfr. Model # EPD150
  • UNSPSC # 0
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Desiccant Dehumidifier
  • Daily Water Removal Capacity - High Extraction (27C/60 RH) 53 pt
  • Nominal Regen Air Flow 44 cfm
  • Nominal Process Air Flow 224 cfm
  • Process Air Duct Diameter 3 in
  • Regen Air Duct Diameter 3 in
  • Operating Temperature Range -4 Degrees to 104 Degrees F
  • Frequency 60 Hz
  • Voltage 120V AC
  • Phase 1
  • Overall Depth 19 1/2 in
  • Overall Height 13 9/16 in
  • Overall Width 13 7/8 in
  • Weight 39 lb
  • Series EPD
  • Amperage 7.1 A
  • Application Flood Dryer, Home Dryer, Restoration
  • Auto-Restart Yes
  • Control Features Humidistat Settings
  • Control Modes Shut Down, Start-Up
  • Control Type Remote Humidistat
  • Daily Water Removal Capacity - Deep Drying (27C/60 RH) 74 pt
  • Daily Water Removal Capacity - High Efficiency (27C/60 RH) 150 pt
  • Dehumidification Method Desiccant
  • Housing Color White
  • Housing Material Steel
  • Includes 15ft Power Cord, Removable Carrying Handles
  • Noise Level 56 dB
  • Number of Speeds 1
  • Power Cord Length 15 ft
  • Standards C-ETL-US, CE Listed
  • Wattage 850 W
Back to Top