Navigation Menu New

Access My Account, Order History, Lists and more here.

787DL9 EPD30 UNSPSC # 0

Item Desiccant Dehumidifier

  • Item # 787DL9
  • Mfr. Model # EPD30
  • UNSPSC # 0
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Item Desiccant Dehumidifier

  • Item # 787DL9
  • Mfr. Model # EPD30
  • UNSPSC # 0
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Desiccant Dehumidifier
  • Daily Water Removal Capacity - High Extraction (27C/60 RH) 13 pt
  • Nominal Regen Air Flow 8 cfm
  • Nominal Process Air Flow 53 cfm
  • Process Air Duct Diameter 1 1/2 in
  • Regen Air Duct Diameter 1 1/2 in
  • Operating Temperature Range -4 Degrees to 104 Degrees F
  • Frequency 60 Hz
  • Voltage 120V AC
  • Phase 1
  • Overall Depth 11 in
  • Overall Height 8 1/4 in
  • Overall Width 7 7/8 in
  • Weight 11 lb
  • Series EPD
  • Amperage 3.4 A
  • Application Building Maintenance, Flood Dryer, Storage
  • Auto-Restart Yes
  • Control Features Humidistat Settings
  • Control Modes Shut Down, Start-Up
  • Control Type Integrated Humidistat
  • Daily Water Removal Capacity - Deep Drying (27C/60 RH) 17 pt
  • Daily Water Removal Capacity - High Efficiency (27C/60 RH) 30 pt
  • Dehumidification Method Desiccant
  • Housing Color White
  • Housing Material Steel
  • Includes 15ft Power Cord, Removable Carrying Handles
  • Noise Level 49 dB
  • Number of Speeds 1
  • Power Cord Length 15 ft
  • Standards C-ETL-US, CE Listed
  • Wattage 400 W
Back to Top