Skip Content

TP
ECONOLINE

Pressure-Feed Abrasive Blast Cabinet, Work Dimensions: 23" x 36" x 24", Overall: 65" x 60" x 25"

  • Item # 3JR97
  • My Part #
  • Mfr. Model # 101694DG-A
  • Catalog Page # 2400
  • UNSPSC # 27131507
Abrasive Blast Cabinet close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,028.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 395.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The ECONOLINE abrasive blast cabinet is constructed with a 14-ga. steel body and 11-ga. steel legs, with spring-loaded trap door attached to the bottom of the hopper. Maintains a minimum 45° angle to insure that abrasive will flow to the bottom of the hopper and into the delivery system. Uses less compressed air and provides better control at all pressures. Requires 5-HP compressor and 12 cfm compressed air at 80 psi. Handles glass, aluminum oxide, corn cob, and silicon carbine abrasive media.

View More

Technical Specs

  • Item Abrasive Blast Cabinet
  • Blast Cabinet Grouping Abrasive Blast Cabinet
  • Cabinet Design Floor
  • Feed Type Pressure
  • Work Area Dimensions 23" x 36" x 24"
  • Work Area Height 23"
  • Work Area Width 36"
  • Work Area Depth 24"
  • Overall Dimensions 65" x 60" x 25"
  • Overall Height 65"
  • Overall Width 60"
  • Overall Depth 25"
  • Top Opening 36" x 13"
  • Window 12" x 24"
  • Min. CFM @ 80 PSI 12
  • Side Opening 17" x 11"
  • Cabinet Material Steel
  • Includes An ASME Code Pressure Tank Tungsten Carbide 12 CFM Nozzle
  • Features Side Mount 100-lb. Capacity Pressure Pot
  • Application Dry-blasting Abrasives
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.