Skip Content

DG
ECONOLINE

Fan 9 In for 400 cfm D/c

  • Item # 24JL48
  • My Part #
  • Mfr. Model # 411224
  • Catalog Page # N/A
  • UNSPSC # 0
Fan  9 In for 400 cfm D/c close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Parts

Technical Specs

  • Item Fan 9" for 400 cfm D/c
  • For Use With Grainger Item Number 6YY22, 4KR11
  • For Use With Mfr. Model Number 101696SG-A,101696SG-A
  • Fits Brand Econoline
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.