ST
ECONOLINE

10-lb. Cap. Pressure-Fed Portable Soda Blaster, 12 Min. CFM @ 80 PSI, 5 ft. Hose Length

  • Item # 6YY25
  • My Part #
  • Mfr. Model # 101825G-A
  • Catalog Page # 2404
  • UNSPSC # 27131507
10-lb. Cap. Pressure-Fed Portable Soda Blaster, 12 Min. CFM @ 80 PSI, 5 ft. Hose Length close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Abrasives~Abrasive Blasting~Portable Abrasive Blasters


$498.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 18.45 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Environmentally friendly units use soda media to remove coatings, no advance cleaning or surface masking is necessary. Lightweight with a carrying handle. 10 lb. of soda provides up to 30 min. of blast time.

View More

Technical Specs

  • Item Portable Soda Blaster
  • Blaster Grouping Portable Soda Blaster
  • Feed Type Pressure
  • Hopper Capacity (Lb.) 10
  • Hose Length 5 ft.
  • Min. CFM @ 80 PSI 12
  • Nozzle Inner Dia. 1/8"
  • Hopper Material Steel
  • Air Pressure (PSI) 40 to 125
  • Application For Removing Scale, Paint, Dirt, Soot, Grease From Almost Any Surface
  • Includes 1/8" Ceramic Nozzle
  • Features Media Control Valve, Water Filter, Pressure Regulator, Carrying Handle
  • Air Inlet Size 3/8" NPT
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Search Terms

Related Products