Skip Content

DV
ECONOCO

Nesting Table Set, 50", 36"W x 32", 25"H x 30", 26"L, Steel and Plastic, Finish: Matte, Black

  • Item # 45KX56
  • My Part #
  • Mfr. Model # A325/MAB
  • Catalog Page # N/A
  • UNSPSC # 44111511
Nesting Table Set,30", 26"L,50", 36"W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Retail Display Type Table
  • Item Nesting Table Set
  • Overall Length 30", 26"
  • Material Steel and Plastic
  • Overall Width 50", 36"
  • Overall Height 32", 25"
  • Color Black
  • Finish Matte
  • Includes Levelers
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.