Skip Content

TP
ECONOCO

Steel End Cap, Chrome Finish, Silver, 1/4"W x 2"D x 1"H

  • Item # 45KV33
  • My Part #
  • Mfr. Model # EC1
  • Catalog Page # N/A
  • UNSPSC # 44111511
Steel End Cap, Chrome Finish, Silver, 1/4"W x 2"D x 1"H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $74.00 / pkg. of 100
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 10.58 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Econoco End Cap, for 1“ x 1-1/16“ round tubing, is a force fit and utilized to help give a finished look to displays. It also helps prevent hangers from sliding off.

View More

Technical Specs

  • Used with Display Type Hangrail Tubing Accessory
  • Item End Cap
  • Overall Depth 2"
  • Overall Width 1/4"
  • Overall Height 1"
  • Material Steel
  • Gauge 16
  • Finish Chrome
  • Color Silver
  • For Use With 1" and 1-1/16" Round Tubing
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.