Skip Content

DV
ECONOCO

Polystyrene Shelf, Matte Finish, Black, 15"W x 50"D x 3"H

  • Item # 45KW07
  • My Part #
  • Mfr. Model # DA250/B
  • Catalog Page # N/A
  • UNSPSC # 56111906
Polystyrene Shelf, Matte Finish, Black, 15"W x 50"D x 3"H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Used with Display Type Slotted Standards, Grid Panels, Slatwall
  • Item Shelf
  • Overall Depth 50"
  • Overall Width 15"
  • Overall Height 3"
  • Material Polystyrene
  • Finish Matte
  • Color Black
  • Load Capacity 60 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.