Skip Content

TP
ECONOCO

Steel Tubing Waterfall, Chrome Finish, Silver, 1/4"W x 16"D x 3"H

  • Item # 45KU01
  • My Part #
  • Mfr. Model # RR/7B
  • Catalog Page # N/A
  • UNSPSC # 44111511
Steel Tubing Waterfall, Chrome Finish, Silver, 1/4"W x 16"D x 3"H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $131.08 / pkg. of 24
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 30.9 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Econoco 7 Ball Waterfall extends on a downward slope to display multiple garments. It has ball stops to prevent garments from sliding down or off. Made of ½“ x 1½“ rectangular tubing. This accessory helps add more inventory to the selling floor while using only a limited amount of space.

View More

Technical Specs

  • Used with Display Type Hangrail Tubing Accessory
  • Item Tubing Waterfall
  • Overall Depth 16"
  • Overall Width 1/4"
  • Overall Height 3"
  • Material Steel
  • Gauge 16
  • Finish Chrome
  • Color Silver
  • Load Capacity 35 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.