Skip Content

TP
ECONOCO

Steel Tubing Outrigger, Chrome Finish, Silver, 1"W x 16"D x 84"H

  • Item # 45KU60
  • My Part #
  • Mfr. Model # KF5
  • Catalog Page # N/A
  • UNSPSC # 44111511
Steel Tubing Outrigger, Chrome Finish, Silver, 1"W x 16"D x 84"H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $218.46 / pkg. of 8
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 59.65 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Econoco 1” Square Tubing Outrigger helps transfer the weight of the merchandise to the floor unlike single- or double-slotted standards that transfer the weight to the wall. It has universal ½” slots on 1” centers. Use stubby brackets and add rectangular or round tubing hangrails (all sold separately) to create a retail display for hanging apparel. Compatible with Econoco’s President line of hardware (sold separately). Suitable for specialty shops, boutiques, a store within a store, and sporting good stores, or when weight is a factor.

View More

Technical Specs

  • Used with Display Type Single or Double Slotted Standards
  • Item Tubing Outrigger
  • Overall Depth 16"
  • Overall Width 1"
  • Overall Height 84"
  • Material Steel
  • Gauge 16
  • Finish Chrome
  • Color Silver
  • Load Capacity 60 lb.
  • Includes Universal Slotting
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.