Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
ECONOCO

Steel Single Slotted Standard, Paint Finish, Black, 11/16"W x 1/2"D x 120"H

  • Item # 45KT67
  • My Part #
  • Mfr. Model # SSRB-11B10
  • Catalog Page # N/A
  • UNSPSC # 44111511
Steel Single Slotted Standard, Paint Finish, Black, 11/16"W x 1/2"D x 120"H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Used with Display Type Recessed Mount Slotted Standards
  • Item Single Slotted Standard
  • Overall Depth 1/2"
  • Overall Width 11/16"
  • Overall Height 120"
  • Material Steel
  • Gauge 17
  • Finish Paint
  • Color Black
  • Load Capacity 250 lb.
  • Includes 1/2" Slot On 1" Centers
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms