Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
ENPAC

Oil-Based Liquids Spill Kit Carrying Bag

  • Item # 3WMZ1
  • Mfr. Model # 13-SP2O
  • Catalog Page # 1915
  • UNSPSC # 47131905
Oil-Based Liquids Spill Kit Carrying Bag close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $60.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 4.14 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Container is designed to contain and transport hazardous materials.

View More

Technical Specs

  • Item Spill Kit
  • Fluids Absorbed Oil-Based Liquids
  • Container Type Carrying Bag
  • Volume Absorbed Per Pkg. 5 gal.
  • Height 20"
  • Width 5"
  • Length 17"
  • UV Resistant Yes
  • Portable Yes
  • Number of Components 22
  • Lockable No
  • Wheels No
  • Static Dissipative No
  • Color Yellow
  • Includes (1) Spill Pak Bag(15) Oil Only Absorbent Pads(2) Medium Oil Only Socks(2) Disposal bags and ties(1) Pair nitrile gloves(1) Emergency response guidebook
  • Standards EPA, SPCC and NPDES
Megaphone How can we improve our Technical Specifications?

Documentation

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.