Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

ECON Fire Extinguisher Cabinet: For 15.5 lb Tank Wt, Cabinet, Surface

Item 
40LU33
Mfr. Model 
9752-IC

Product Details

Catalog Page
N/A
Brand
ECON
Break-Glass Window
Yes
For Location
Outdoor
For Tank Weight
15.5 lb
Housing Color
White
Housing Material
Steel
Housing Material Finish
Powder Coated
Includes
Glass Clips; Screws; Trim Kit
Includes Break-Glass Tool
Yes
Includes Mounting Hardware
Yes
Inside Depth
7.5 in
Inside Height
24 in
Inside Width
9 in
Lock Type
Keyed
Mount Type
Surface
Mounting Location
Wall
Overall Depth
7.5 in
Overall Height
24 in
Overall Width
9 in
Resistance Properties
Vandal Resistant
Viewing Window
Yes
Window Material
Tempered Glass
Dimensions (H x W x D)
24 in x 9 in x 7.5 in
Manufacturer Part Number
9752-IC
Sub-brand
Potter Roemer
Storage Product Type
Cabinet
Cabinet Mount Type
Surface
Product Color
White
For Tank Weight Range
10-20 lb
Construction Material
Steel
UNSPSC
46191601
Country of Origin
USA (subject to change)
Product Description

Fire extinguisher cabinets with a breakable glass window lock to prevent tampering and allow extinguishers to be visually inspected without opening the cabinet. The cabinet has a tool or handle used to break the glass to access the extinguisher in an emergency.