Skip Content

DG
ECOGEHR

Sheet Stock, 36"L x 12"W x 0.125" Thick, 140 Max. Temp. (F), White

  • Item # 5YJV5
  • My Part #
  • Mfr. Model # EGS00125WHT000001
  • Catalog Page # N/A
  • UNSPSC # 30102515
Sheet,Polylactide,White,1/8 x 12 x 36" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Sheet Stock
  • Plastic Grouping Sheet Stock
  • Plastic Thickness 0.125"
  • Plastic Width 12"
  • Plastic Length 36"
  • Plastic Color White
  • Max. Temp. (F) 140
  • Thickness Tolerance +/- 0.015"
  • Width Tolerance +/- 0.015"
  • Length Tolerance +/- 0.015"
  • Color Code WH
  • Standards ASTM D
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.