Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
ECO STYLE

Red/Gray, Nylon Laptop Backpack, Fits Up to 16.1" Laptop

  • Item# 33F211
  • Mfr. Model# EVOR-BP16-CF
  • Catalog Page# N/A
  • UNSPSC# 53121705
Red/Gray, Nylon Laptop Backpack, Fits Up to 16.1" Laptop close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $67.10 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.87 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Laptop Backpack
  • Fits Up to 16.1" Laptop
  • Color Red/Gray
  • Material Nylon
  • Length 13"
  • Width 19"
  • Depth 5-3/4"
  • Includes Key Fob, Cell Phone Pocket, Pen/Pencil Holders, Zippered Pocket to Protect Valuables, Dedicated Laptop Compartment Zips all the Way Open to Lie Flat to Enable the Computer to Remain in its Protective Compartment While Going Through Security X-Ray Scans, Additional Slip Pocket Suitable for Files and Accessories, Sports Vortex Includes a Pocket for Multimedia Device with a Headphone Pass Thru, (2) Exterior Mesh Side Pockets for Sunglasses/Accessories/Water Bottle, Ergonomic Shoulder Straps and Extreme Padding
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.