Skip Content

 
ECO SENSORS

Single Gas Detector

Single Gas Detector close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Single Gas Detector 
  • Detects Ozone 
  • Housing Color Black 
Sensor Range
Please Select
Alarm Type
Please Select
Battery Type
Please Select
Battery Life
Please Select
Display
Please Select
Height
Please Select
Width
Please Select
Depth
Please Select

Your Filters:

Clear All
SG_Brand
  • ECO SENSORS 
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Sensor Range
Alarm Type
Battery Type
Battery Life
Display
Height
Width
Depth
Price
Qty
Please use Qty box to add item(s) to cart.
C-30ZX
0.02 to 0.14 ppm
Audible and Visual
Discrete LEDs
3.25"
2.38"
1.38"

$739.50 / each

Enter location to check availability
Catalog Page #  NA

Price $739.50 / each

Technical Specs

  • Item Single Gas Detector
  • Detects Ozone
  • Sensor Range 0.02 to 0.14 ppm
  • Housing Color Black
  • Alarm Type Audible and Visual
  • Display Discrete LEDs
  • Height 3.25"
  • Width 2.38"
  • Depth 1.38"
A-21ZX
0.02 to 9.99 ppm
NiMH
2-1/2 hr.
LCD
4"
2"
1"

$995.50 / each

Enter location to check availability
Catalog Page #  NA

Price $995.50 / each

Technical Specs

  • Item Single Gas Detector
  • Detects Ozone
  • Sensor Range 0.02 to 9.99 ppm
  • Housing Color Black
  • Battery Type NiMH
  • Battery Life 2-1/2 hr.
  • Display LCD
  • Height 4"
  • Width 2"
  • Depth 1"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More