Navigation Menu New

Access My Account, Order History, Lists and more here.

29GA25 058451-1 UNSPSC # 26111703

Battery Terminal Flag, 4/0 ga., Yellow, PK5

  • Item # 29GA25
  • Mfr. Model # 058451-1
  • UNSPSC # 26111703
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Environmentally friendly 100% copper construction is tin-plated for corrosion resistance.

Tap image to zoom.

Roll over image to zoom.

Battery Terminal Flag, 4/0 ga., Yellow, PK5

  • Item # 29GA25
  • Mfr. Model # 058451-1
  • UNSPSC # 26111703
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Environmentally friendly 100% copper construction is tin-plated for corrosion resistance.

Technical Specs

  • Item Battery Terminal
  • Alignment Flag
  • Connection Type Crimp/Solder
  • Gauge 4/0 ga
  • Color Code Yellow
  • Polarity Negative
  • Connection Material Copper
  • Max. Voltage 600 V
  • Length 2 21/58 in
  • Width 2.0698 in
  • Depth 0.6301 in
  • Includes Tin-Plated Steel Nut and Bolt

Environmentally friendly 100% copper construction is tin-plated for corrosion resistance.

Back to Top