Navigation Menu New

Access My Account, Order History, Lists and more here.

29GA14 058440-1 UNSPSC # 26111703

Battery Terminal, Left Elbow, 2/0 ga, PK5

  • Item # 29GA14
  • Mfr. Model # 058440-1
  • UNSPSC # 26111703
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Environmentally friendly 100% copper construction is tin-plated for corrosion resistance.

Tap image to zoom.

Roll over image to zoom.

Battery Terminal, Left Elbow, 2/0 ga, PK5

  • Item # 29GA14
  • Mfr. Model # 058440-1
  • UNSPSC # 26111703
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Environmentally friendly 100% copper construction is tin-plated for corrosion resistance.

Technical Specs

  • Item Battery Terminal
  • Alignment Left Elbow
  • Connection Type Crimp/Solder
  • Gauge 2/0 ga
  • Color Code Orange
  • Polarity Positive
  • Connection Material Copper
  • Max. Voltage 600 V
  • Length 1 43/50 in
  • Width 1.4051 in
  • Depth 0.6301 in
  • Includes Tin-Plated Steel Nut and Bolt

Environmentally friendly 100% copper construction is tin-plated for corrosion resistance.

Back to Top