Navigation Menu New

Access My Account, Order History, Lists and more here.

29FZ93 058420-1 UNSPSC # 26111703

Battery Terminal, Straight, 1 to 2 ga, PK5

  • Item # 29FZ93
  • Mfr. Model # 058420-1
  • UNSPSC # 26111703
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Environmentally friendly 100% copper construction is tin-plated for corrosion resistance.

Tap image to zoom.

Roll over image to zoom.

Battery Terminal, Straight, 1 to 2 ga, PK5

  • Item # 29FZ93
  • Mfr. Model # 058420-1
  • UNSPSC # 26111703
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Environmentally friendly 100% copper construction is tin-plated for corrosion resistance.

Technical Specs

  • Item Battery Terminal
  • Alignment Straight
  • Connection Type Crimp/Solder
  • Gauge 1 to 2 ga
  • Color Code Pink
  • Polarity Positive
  • Connection Material Copper
  • Max. Voltage 600 V
  • Length 2 1/3 in
  • Width 1 in
  • Depth 0.551 in
  • Includes Tin-Plated Steel Nut and Bolt

Environmentally friendly 100% copper construction is tin-plated for corrosion resistance.

Back to Top