Skip Content

WG
ECLIPSE

Magnifier Lamp, Rnd, Clamp, 2.25X, 5D, White

  • Item# 22C728
  • Mfr. Model# 902-109
  • Catalog Page# N/A
  • UNSPSC# 41111713
Magnifier Lamp,Rnd,Clamp,2.25X,5D,White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Clearance Price $65.31 / each

Price $68.75

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 5.05 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Round Magnifier Light
  • Type Magnifier Light
  • Magnification 2.25
  • Color White
  • Diopter 5
  • Dimmable No
  • Magnifier Light Shape Round
  • Magnifier Light Base Clamp Base
  • Cord Conductor 14
  • Arm Length 35"
  • Overall Length 45"
  • Cord Length 5 ft.
  • Watts 22
  • Lamp Included Yes
  • Lamp Type Fluorescent
  • Lens Diameter 5"
  • Includes Glass Lens, Electronic Ballast
  • Special Features Provides Even, Shadow Free Light Under The Magnifying Lens, All Metal Housing Mounted On A Spring Balance Arm That Stays Set In Any Position, Clamps Securely On Flat Surfaces Up To 2.6" Thick
  • Standards CE, RoHS, UL, cUL, GS
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 1 out of 5 by 2reviewers.
Rated 1 out of 5 by Inoperable out of the box, thought it might be just the bulb, but we will never know because you cant find replacement bulbs !I give it one star only because I cant give it less !!! November 19, 2014
Rated 1 out of 5 by Can't find replacement bulbs anywhere. Grainger doesn't even carry them. Was shipped and bulb was broken on arrival. Grainger sent me a whole new lamp because they can't get the bulbs. Finally after a week of looking for the bulbs, gave up and threw first one out. Disposable lights. November 10, 2014
  • 2017-01-17 T19:47:58.099-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_22C728, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.