Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ECLIPSE

Communications Tool Kit, Number of Pieces: 18, Application: Network Service

  • Item# 4YCL9
  • Mfr. Model# 500-027
  • Catalog Page# N/A
  • UNSPSC# 27113203
Communications Tool Kit, Number of Pieces:  18, Application:  Network Service close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $618.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 14.2 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Communications Tool Kit
  • Sub-Category Telecomm Service
  • Tool Storage Included Yes
  • Number of Pieces 18
  • Tool Storage Type Included Case
  • Includes Ergo-Lunar Crimper with RJ45 Die, (4) Spare Dies(RJ11, RJ45 AMP, RG58, RG59/62 BNC/TNC), Punchdown Tool with (66) and (110) Blades, Rotary Coax Cable Stripper, Cable Cutter, Multi-Function Wire/Cable Stripper, Precision Wire Stripper, Folding Hex Key Set, Micro-Cutters, Needle Nose Pliers, 10M Roll CAT5 Unshielded Twisted Pair Cable, 10M Roll CAT5 Shielded Twisted Pair Cable, Network Connector Kit, Network Cable Tester
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.