TP
ECLIPSE

Cordless Cable Cutter, 12V NiCd, 14 In

  • Item # 22C707
  • My Part #
  • Mfr. Model # 600-006
  • Catalog Page # N/A
  • UNSPSC # 23171604
Cordless Cable Cutter, 12V NiCd, 14 In close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Power Tools~Specialty Cordless Tools~Cordless Bolt and Cable Cutters


$1,118.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 13.65 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cordless Cable Cutter
  • Battery Included / Bare Tool Battery Included
  • Voltage 12
  • Cutting Capacity/Material 750 MCM Copper and Aluminum
  • Cordless Tool Battery Type NiCd
  • Corded/Cordless Cordless
  • Tool Length 14"
  • Tool Weight 6 lb.
  • Battery Included Mfr. No. 600-010
  • Battery Pack Replacement Mfr. No. 600-010
  • Standards UL approved charger
  • Includes Rechargeable 12V Battery, Battery Charger, Impact Resistant Case
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms