Skip Content

 
ECLIPSE

Compartment Storage Case

Compartment Storage Case close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Compartment Box 
  • Overall Height 3" 
Number of Compartments
Please Select
Overall Width
Please Select
Overall Depth
Please Select
Color
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Number of Compartments
Overall Width
Overall Depth
Color
Price
Qty
Please use Qty box to add item(s) to cart.
SB-3428SB
25
13-1/2"
11"
Red/Black

$21.68 / each

Enter location to check availability
Catalog Page #  NA

Price $21.68 / each

Technical Specs

  • Item Compartment Box
  • Number of Compartments 25
  • Overall Width 13-1/2"
  • Overall Height 3"
  • Overall Depth 11"
  • Color Red/Black
SB-4536B
6 Large, 6 Small
17-1/2"
14"
Red/Gray

$31.60 / each

Enter location to check availability
Catalog Page #  NA

Price $31.60 / each

Technical Specs

  • Item Compartment Box
  • Number of Compartments 6 Large, 6 Small
  • Overall Width 17-1/2"
  • Overall Height 3"
  • Overall Depth 14"
  • Color Red/Gray
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More