Skip Content

NC
ECHO WAVE

Aluminum Coaxial Guided Wave Radar, 9.8 ft. Range

  • Item # 49AV92
  • My Part #
  • Mfr. Model # LG10-1003-01
  • Catalog Page # N/A
  • UNSPSC # 41111938
Coaxial Guided Wave Radar,9.8 ft. Range close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,534.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 17.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

With automatic temperature compensation for accurate measurements, this ECHO WAVE coaxial guided wave radar liquid level transmitter can provide continuous level measurement up to 18 ft. with a 4-20 mA signal output. Model is easy to configure via WebCal software and USB adapter. Features a disturbance scan that can map and reject false echo signal returns, plus self diagnostics with 5 selectable fail-safe signal outputs. Model is suitable for use with clean, non-coating or crystallizing liquids in above- or below-grade tanks of any material.

View More

Technical Specs

  • Item Coaxial Guided Wave Radar
  • Classification General Purpose
  • Range 9.8 ft.
  • Accuracy +/-3mm
  • Resolution 2mm
  • Dead Band 4" Top, 2" Bottom
  • Configuration WebCal
  • Input Voltage 18-30VDC
  • Output 4 to 20mA, 3-wire
  • Temp. Range -40 to 302 Degrees F
  • Max. Pressure 250 psi
  • Enclosure Rating NEMA 4
  • Enclosure Material Aluminum
  • Material 316L Stainless Steel
  • Mounting 3/4" NPT, 3/4" G Thread
  • Display None
  • Standards cCSAus, CE, RoHS
  • Overall Length 123"
  • Width 4.0"
  • Height 4.5"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.