Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
ECHO

Torque Trimmer Attachment,34 In.

  • Item # 44X189
  • My Part #
  • Mfr. Model # 99944200545
  • Catalog Page # N/A
  • UNSPSC # 27112712
Torque Trimmer Attachment,34 In. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $134.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 6.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Torque Trimmer Attachment
  • Length 34"
  • For Use With MFG. NO. PAS-225, PAS-225C, PAS-266, PAS-266C, PAS-280, PAS-280C
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Andorra, United Arab Emirates, Afghanistan, Antigua and Barbuda, Anguilla, Albania, Armenia, Angola, Antarctica, Argentina, Austria, Australia, Aruba, Azerbaijan, Bosnia and Herzegovina, Barbados, Bangladesh, Belgium, Burkina-Faso, Bulgaria, Bahrain, Burundi, Benin, Bermuda, Brunei Darussalam, Bolivia, Bonaire, Saint Eustatius and Saba, Brazil, Bahamas, Bhutan, Bouvet Islands, Botswana, Belarus, Belize, Canada, Cocos Islands, The Democratic Republic of the Congo, Central African Republic, Congo, Switzerland, Ivory Coast, Cook Islands, Chile, Cameroon, China, Colombia, Costa Rica, Cuba, Cape Verde, Curacao, Christmas Island, Cyprus, Czech Republic, Germany, Djibouti, Denmark, Dominica, Dominican Republic, Algeria, Ecuador, Estonia, Egypt, Western Sahara, Eritrea, Spain, Ethiopia, Finland, Fiji, Falkland Islands, Federated States of Micronesia, Faroe Islands, France, Gabon, United Kingdom, Grenada, Georgia, French Guiana, Bailiwick of Guernsey, Ghana, Gibraltar, Greenland, Gambia, Guinea, Guadeloupe, Equatorial Guinea, Greece, S. George & S. Sandwich Islands, Guatemala, Guinea-Bissau, Guyana, Hong Kong, Heard and McDonald Islands, Honduras, Croatia, Haiti, Hungary, Indonesia, Ireland, Israel, Isle of Man, India, British Indian Ocean Territory, Iraq, Iran, Iceland, Italy, Bailiwick of Jersey, Jamaica, Jordan, Japan, Kenya, Kirghizia, Cambodia, Kiribati, Comoros, St. Kitts and Nevis, North Korea, South Korea, Kuwait, Cayman Islands, Kazakhstan, Laos, Lebanon, St. Lucia, Liechtenstein, Sri Lanka, Liberia, Lesotho, Lithuania, Luxembourg, Latvia, Libya, Morocco, Monaco, Moldavia, Republic of Montenegro, Saint Martin, Madagascar, Republic of the Marshall Islands, Macedonia, Mali, Myanmar, Mongolia, Macau, Northern Mariana Islands, Martinique, Mauritania, Montserrat, Malta, Mauritius, Maldives, Malawi, Malaysia, Mozambique, Namibia, New Caledonia, Niger, Norfolk Islands, Nigeria, Nicaragua, Netherlands, Norway, Nepal, Nauru, Niue Islands, New Zealand, Oman, Panama, Peru, French Polynesia, Papua New Guinea, Philippines, Pakistan, Poland, St. Pierre and Miquelon, Pitcairn Islands, Palestinian Territory, Portugal, Paraguay, Qatar, Reunion, Romania, Republic of Serbia, Russian Federation, Rwanda, Saudi Arabia, Solomon Islands, Seychelles, Sudan, Sweden, Singapore, Saint Helena, Slovenia, Svalbard, Slovakia, Sierra Leone, San Marino, Senegal, Somalia, Suriname, Republic of South Sudan, Sao Tome and Principe, El Salvador, Country of Sint Maarten, Syria, Swaziland, Turks and Caicos Islands, Chad, French Southern Territories, Togo, Thailand, Tajikistan, Tokelau Islands, Turkmenistan, Tunisia, Tonga, Turkey, Trinidad and Tobago, Tuvalu, Taiwan, Tanzania, Ukraine, Uganda, American Minor Outlying Islands, Uruguay, Uzbekistan, Vatican City, St. Vincent and the Grenadines, Bolivarian Republic of Venezuela, British Virgin Islands, Vietnam, Vanuatu, Wallis and Futuna Islands, Western Samoa, Yemen, Mayotte, South Africa, Zambia, and Zimbabwe.

  • This item is restricted for international sale.

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 5 out of 5 by 7reviewers.
Rated 5 out of 5 by Perfect Match with my Echo PAS 230 I'm glad I purchased the the more expensive Trimmer.....it is so smooth and doesn't eat up line. June 3, 2015
Rated 5 out of 5 by best echo i used lot of ryobi. now i am buying echo. it is best. June 3, 2015
Rated 5 out of 5 by Good Performance Performed well for working through heavy foliage growth near the woods line. May 31, 2015
Rated 5 out of 5 by Worked Great I have only used it one day for two lawns but it worked great and the line feed is easy to use. The attachment is very easy to change as I use this, the edger, and the blower on each lawn. April 27, 2015
Rated 5 out of 5 by Maintains the high quality I expect from Echo The trimmer has turned my PAS powerhead into a whirlwind trimming machine. The high torque model is well worth the extra 25 or 30 dollars. The trim line is thicker and very aggressive. It easily cuts heavy grass and small bushes. A great buy. April 11, 2015
Rated 5 out of 5 by Very handy tool I bought a 2400SB with a edger and a grass/weed trimmer in 1998. I have no idea the hours I have on the unit. I live on a ranch and have brush to cut so I bought another lower section and installed a saw blade on it permantly. So I have one lower section with a line trimmer and one with a saw blade. It is handy and an easy change for different work. This device saves me a lot of time and extra work. August 10, 2014
Rated 5 out of 5 by Plenty of power I wanted a powerful straight shaft light weight trimmer i also bought this to go with a pas 225 and it works very well for normal and very heavy trimming it has a 2.71 gear ratio vs a 1.41 that helps keep motor reving harder in hard cutting and keeps motor from bogging down echo says it increases torque by 50 percent that is 100 percent true!!! Echo make the best equip I have an srm 2500 trimmer that is 27 years old only thing done to it in all those years replaced ignitnion coil in 2013 still running strong today!! I also have an cs 452 vl chainsaw 31 yrs old a pb 1000 blower at least 20 yrs a pb 2100 blower same age and a pair of hc 1500 hedge trimmers 22yrs old everything is still running strong today after being run hard after all those years and not one of them ever in shop!!! Or ever broke down on me even when coil went bad on srm 2500 it still ran just hard to start!!! And each and every one still has original starter rope and spring in them i would see someone say that about stihl or husky I would bet my life on echo products and will be making video of all equip I listed above running and I know echo sales will be off the charts thank you echo for making awesome equip that you get more than your money's worth and then some!!! May 23, 2014
  • 2015-09-08T19:49:22.526-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_7, tr_7
  • loc_en_US, sid_44X189, prod, sort_default
1-7 of 7

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.