Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ECHO

Tiller/Cultivator, 4" Length of Tines, 21.2cc Engine Displacement, 10" Tilling Depth

  • Item# 44X219
  • Mfr. Model# TC-210AA
  • Catalog Page# 1258
  • UNSPSC# 25111934
Tiller/Cultivator, 4" Length of Tines, 21.2cc Engine Displacement, 10" Tilling Depth close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $446.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 25.8 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

ECHO®
• EPA and CARB compliant
Features reversible, hardened-steel tines that provide a smooth tilling action. Worm gear-type transmission provides high torque and high tine rpm. Throttle control and water-resistant stop switch are easy for operator to reach.
Gas-Powered Tillers and Cultivators

View More

Technical Specs

  • Item Tiller/Cultivator
  • Length of Tines 4"
  • Engine Displacement 21.2cc
  • Tilling Depth 10"
  • Working Width 9"
  • Drive System Gear drive
  • Start Type Manual Recoil
  • Compliance EPA, CARB
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This item has been restricted from sale in the following countries: Andorra, United Arab Emirates, Afghanistan, Antigua and Barbuda, Anguilla, Albania, Armenia, Angola, Antarctica, Argentina, Austria, Australia, Aruba, Azerbaijan, Bosnia and Herzegovina, Barbados, Bangladesh, Belgium, Burkina-Faso, Bulgaria, Bahrain, Burundi, Benin, Bermuda, Brunei Darussalam, Bolivia, Bonaire, Saint Eustatius and Saba, Brazil, Bahamas, Bhutan, Bouvet Islands, Botswana, Belarus, Belize, Canada, Cocos Islands, The Democratic Republic of the Congo, Central African Republic, Congo, Switzerland, Ivory Coast, Cook Islands, Chile, Cameroon, China, Colombia, Costa Rica, Cuba, Cape Verde, Curacao, Christmas Island, Cyprus, Czech Republic, Germany, Djibouti, Denmark, Dominica, Dominican Republic, Algeria, Ecuador, Estonia, Egypt, Western Sahara, Eritrea, Spain, Ethiopia, Finland, Fiji, Falkland Islands, Federated States of Micronesia, Faroe Islands, France, Gabon, United Kingdom, Grenada, Georgia, French Guiana, Bailiwick of Guernsey, Ghana, Gibraltar, Greenland, Gambia, Guinea, Guadeloupe, Equatorial Guinea, Greece, S. George & S. Sandwich Islands, Guatemala, Guinea-Bissau, Guyana, Hong Kong, Heard and McDonald Islands, Honduras, Croatia, Haiti, Hungary, Indonesia, Ireland, Israel, Isle of Man, India, British Indian Ocean Territory, Iraq, Iran, Iceland, Italy, Bailiwick of Jersey, Jamaica, Jordan, Japan, Kenya, Kirghizia, Cambodia, Kiribati, Comoros, St. Kitts and Nevis, North Korea, South Korea, Kuwait, Cayman Islands, Kazakhstan, Laos, Lebanon, St. Lucia, Liechtenstein, Sri Lanka, Liberia, Lesotho, Lithuania, Luxembourg, Latvia, Libya, Morocco, Monaco, Moldavia, Republic of Montenegro, Saint Martin, Madagascar, Republic of the Marshall Islands, Macedonia, Mali, Myanmar, Mongolia, Macau, Northern Mariana Islands, Martinique, Mauritania, Montserrat, Malta, Mauritius, Maldives, Malawi, Malaysia, Mozambique, Namibia, New Caledonia, Niger, Norfolk Islands, Nigeria, Nicaragua, Netherlands, Norway, Nepal, Nauru, Niue Islands, New Zealand, Oman, Panama, Peru, French Polynesia, Papua New Guinea, Philippines, Pakistan, Poland, St. Pierre and Miquelon, Pitcairn Islands, Palestinian Territory, Portugal, Paraguay, Qatar, Reunion, Romania, Republic of Serbia, Russian Federation, Rwanda, Saudi Arabia, Solomon Islands, Seychelles, Sudan, Sweden, Singapore, Saint Helena, Slovenia, Svalbard, Slovakia, Sierra Leone, San Marino, Senegal, Somalia, Suriname, Republic of South Sudan, Sao Tome and Principe, El Salvador, Country of Sint Maarten, Syria, Swaziland, Turks and Caicos Islands, Chad, French Southern Territories, Togo, Thailand, Tajikistan, Tokelau Islands, Turkmenistan, Tunisia, Tonga, Turkey, Trinidad and Tobago, Tuvalu, Taiwan, Tanzania, Ukraine, Uganda, American Minor Outlying Islands, Uruguay, Uzbekistan, Vatican City, St. Vincent and the Grenadines, Bolivarian Republic of Venezuela, British Virgin Islands, Vietnam, Vanuatu, Wallis and Futuna Islands, Western Samoa, Yemen, Mayotte, South Africa, Zambia and Zimbabwe.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Rated 4.2 out of 5 by 40reviewers.
Rated 5 out of 5 by great machine I replaced my very old Mantis with this Echo and it is just as good if not a little more powerful. I look forward to it being as reliable and long lasting as my old machine. July 20, 2016
Rated 5 out of 5 by tc-210 Got this little guy about a month ago to use in my garden and is awesome. I had the tiller attachment setup on a cheap power head that worked ok and killed your back and not to mention slow. Not this little beast easy on the back performs great and three times as fast. Great buy for anyone with a garden or flower beds. July 15, 2016
Rated 5 out of 5 by Versatility/ Portability Had for about a month. Machine is tough and hard working and convenient. July 10, 2016
Rated 5 out of 5 by Light and Powerful I bought this tiller for my wife to use in her garden, she was using a much bigger one. She wanted something that was light but could do the job of weeding between the rolls and around to plants here possible. I read the reviews before buying seems a lot of folks said they had a hard time starting it. I think the problem was them flooding it I had no problem did not tell my wife how to start it and she when started it and use a hold tank of gas with it and hod no problems. I will say it is powerful for it's size I had several other compact tiller all who bite the dust in a short period to include the Honda. So for this one runs the best and is light and powerful. July 7, 2016
Rated 1 out of 5 by Junk 4th cultivator in 30 years.first echo product. I know how to use machines, I'm an aero space employee. No machine should be this hard to start. Followed the manual. Switch on,couple of pulls with choke etc. Called a warranty shop, told me to give it a shot of starter fluid. That worked two times. Now that doesn't work. Still grounded. My other brands always started easy. Our garden is 84x26. The others ran like a bat. Just wore them out. This one. You won't wear out, because chances are it ain't gonna start!!! June 26, 2016
Rated 3 out of 5 by Echo tc210 Sometimes hard starting. Gets Fooded easily. Then it's hard to unflood June 19, 2016
Rated 2 out of 5 by This was made by Echo??? Bought unit June 2016. Noticed problems with it during assy. Throttle cable goes over lift handle, across gas tank/lid and next to pull start handle only a matter of time before it gets damaged. Started fairly easy. Throttle is set to high forcing the tines to turn in idle. Unit walks away folding kickstand up as it goes. To be fair it does do what a tiller that size should do. Put a flower bed in the yard from scratch. It tilled the soil as one would expect. There were a few surprises. Make sure you have a firm grip on it. It will jump if it finds a root or rock. With a little more engineering effort this would have been an excellent tiller. June 18, 2016
Rated 5 out of 5 by Don't waste your money on a Mantis tiller. The Echo tiller is the same as a Mantis and is about 50 dollars cheaper (all Mantis attachments will work). Tiller performed great and excedied what I thought it could do. Would recommend to anyone with a small garden. Only complaint I have is how hard it was to start right out of the box, I will be switching the cheap spark plug for an E3 plug. June 16, 2016
  • 2016-07-29 T00:34:14.560-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_40, tr_40
  • loc_en_US, sid_44X219, prod, sort_default
2 3next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.