Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ECHO

String Trimmer, 25.4CC, 17 In. Cut Width

  • Item# 44X203
  • Mfr. Model# SRM-266T
  • Catalog Page# 1251
  • UNSPSC# 27112712
String Trimmer,25.4CC,17 In. Cut Width close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $428.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 19.9 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The i-30™ starting system, digital ignition, and purge bulb allow easy starting. The lined clutch provides smoother engagement and reduced slippage. The toolless air filter cover provides easy access. The ergonomic, adjustable U-handle helps increase operator comfort and control. The debris shield has an integrated cut-off knife for optimal line length.

View More

Technical Specs

  • Item String Trimmer
  • Fuel Type Gas
  • Cutting Width 17"
  • Shaft Length 59"
  • Shaft Type Straight/Flex-Cable
  • Engine Displacement 25.4cc
  • Engine 2 Stroke
  • Line Diameter .095"
  • Line Advance Bump Feed
  • Anti Vibration Handle Yes
  • Fuel Tank Capacity 16.9 oz.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This item has been restricted from sale in the following countries: Andorra, United Arab Emirates, Afghanistan, Antigua and Barbuda, Anguilla, Albania, Armenia, Angola, Antarctica, Argentina, Austria, Australia, Aruba, Azerbaijan, Bosnia and Herzegovina, Barbados, Bangladesh, Belgium, Burkina-Faso, Bulgaria, Bahrain, Burundi, Benin, Bermuda, Brunei Darussalam, Bolivia, Bonaire, Saint Eustatius and Saba, Brazil, Bahamas, Bhutan, Bouvet Islands, Botswana, Belarus, Belize, Canada, Cocos Islands, The Democratic Republic of the Congo, Central African Republic, Congo, Switzerland, Ivory Coast, Cook Islands, Chile, Cameroon, China, Colombia, Costa Rica, Cuba, Cape Verde, Curacao, Christmas Island, Cyprus, Czech Republic, Germany, Djibouti, Denmark, Dominica, Dominican Republic, Algeria, Ecuador, Estonia, Egypt, Western Sahara, Eritrea, Spain, Ethiopia, Finland, Fiji, Falkland Islands, Federated States of Micronesia, Faroe Islands, France, Gabon, United Kingdom, Grenada, Georgia, French Guiana, Bailiwick of Guernsey, Ghana, Gibraltar, Greenland, Gambia, Guinea, Guadeloupe, Equatorial Guinea, Greece, S. George & S. Sandwich Islands, Guatemala, Guinea-Bissau, Guyana, Hong Kong, Heard and McDonald Islands, Honduras, Croatia, Haiti, Hungary, Indonesia, Ireland, Israel, Isle of Man, India, British Indian Ocean Territory, Iraq, Iran, Iceland, Italy, Bailiwick of Jersey, Jamaica, Jordan, Japan, Kenya, Kirghizia, Cambodia, Kiribati, Comoros, St. Kitts and Nevis, North Korea, South Korea, Kuwait, Cayman Islands, Kazakhstan, Laos, Lebanon, St. Lucia, Liechtenstein, Sri Lanka, Liberia, Lesotho, Lithuania, Luxembourg, Latvia, Libya, Morocco, Monaco, Moldavia, Republic of Montenegro, Saint Martin, Madagascar, Republic of the Marshall Islands, Macedonia, Mali, Myanmar, Mongolia, Macau, Northern Mariana Islands, Martinique, Mauritania, Montserrat, Malta, Mauritius, Maldives, Malawi, Malaysia, Mozambique, Namibia, New Caledonia, Niger, Norfolk Islands, Nigeria, Nicaragua, Netherlands, Norway, Nepal, Nauru, Niue Islands, New Zealand, Oman, Panama, Peru, French Polynesia, Papua New Guinea, Philippines, Pakistan, Poland, St. Pierre and Miquelon, Pitcairn Islands, Palestinian Territory, Portugal, Paraguay, Qatar, Reunion, Romania, Republic of Serbia, Russian Federation, Rwanda, Saudi Arabia, Solomon Islands, Seychelles, Sudan, Sweden, Singapore, Saint Helena, Slovenia, Svalbard, Slovakia, Sierra Leone, San Marino, Senegal, Somalia, Suriname, Republic of South Sudan, Sao Tome and Principe, El Salvador, Country of Sint Maarten, Syria, Swaziland, Turks and Caicos Islands, Chad, French Southern Territories, Togo, Thailand, Tajikistan, Tokelau Islands, Turkmenistan, Tunisia, Tonga, Turkey, Trinidad and Tobago, Tuvalu, Taiwan, Tanzania, Ukraine, Uganda, American Minor Outlying Islands, Uruguay, Uzbekistan, Vatican City, St. Vincent and the Grenadines, Bolivarian Republic of Venezuela, British Virgin Islands, Vietnam, Vanuatu, Wallis and Futuna Islands, Western Samoa, Yemen, Mayotte, South Africa, Zambia and Zimbabwe.

  • This item is restricted for international sale.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Search Terms

Customer Reviews


Rated 4.6 out of 5 by 49reviewers.
Rated 5 out of 5 by Light Weight Power House Stihl or Echo? Well, I am glad I purchased the Echo SRM-266T. It has enough power to easily cut thru the nasty sticker bushes and brier patches. It's easy to start and easy to handle. I would recommend this model for someone that needs to cut thick patches of weeds, vines, and small bushes several times a year. Definitely worth the money. July 14, 2016
Rated 5 out of 5 by Best trimmer I've ever used! I am very much happy with my new echo trimmer! Well built and durable trimmer! July 10, 2016
Rated 5 out of 5 by Easy to Start Bought this because I am doing a few yards now and needed to get away from my old curved shaft trimmer. This one met the need with a 5 year warranty and easy load trimmer line. Works great and gets in the spots I couldn't before. July 6, 2016
Rated 5 out of 5 by Quality machine Having purchased this I couldn't be happier! Starts easily, stays running, can set it down to move items and it will stay idling and does not die. July 1, 2016
Rated 5 out of 5 by Great power and torque My old McCullough 2510 finally died, so the hunt was on. I knew echo was my next brand and research led me to the 266T. Has tons of power and torque to trim the taller grasses and weeds. Nothing seems to bog it down. Great machine and am glad I purchased it. June 6, 2016
Rated 5 out of 5 by Excellent Value and built to last! Purchased this high torque trimmer 45 days ago and it has provided flawless operation. The I30 starting system provides easy starting. June 5, 2016
Rated 4 out of 5 by echo 266 weedeater I bought 266 weedeater two weeks ago and it is working everyday since clearing my property. May 30, 2016
Rated 5 out of 5 by Echo Trimmer It starts good and the start sets your mood for the entire job. April 30, 2016
  • 2016-08-21 T23:41:30.658-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_49, tr_49
  • loc_en_US, sid_44X203, prod, sort_default
2 3next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.