Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
ECHO

String Trimmer, 22.8CC, 17 In. Cut Width

  • Item# 44X201
  • Mfr. Model# SRM-230SP
  • Catalog Page# N/A
  • UNSPSC# 27112712
String Trimmer,22.8CC,17 In. Cut Width close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $379.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 18.4 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item String Trimmer
  • Fuel Type Gas
  • Cutting Width 17"
  • Shaft Length 59"
  • Shaft Type Straight/Flex-Cable
  • Engine Displacement 22.8cc
  • Engine 2 Stroke
  • Line Diameter .095"
  • Line Advance Bump Feed
  • Anti Vibration Handle Yes
  • Fuel Tank Capacity 19.1 oz.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This item has been restricted from sale in the following countries: Andorra, United Arab Emirates, Afghanistan, Antigua and Barbuda, Anguilla, Albania, Armenia, Angola, Antarctica, Argentina, Austria, Australia, Aruba, Azerbaijan, Bosnia and Herzegovina, Barbados, Bangladesh, Belgium, Burkina-Faso, Bulgaria, Bahrain, Burundi, Benin, Bermuda, Brunei Darussalam, Bolivia, Bonaire, Saint Eustatius and Saba, Brazil, Bahamas, Bhutan, Bouvet Islands, Botswana, Belarus, Belize, Canada, Cocos Islands, The Democratic Republic of the Congo, Central African Republic, Congo, Switzerland, Ivory Coast, Cook Islands, Chile, Cameroon, China, Colombia, Costa Rica, Cuba, Cape Verde, Curacao, Christmas Island, Cyprus, Czech Republic, Germany, Djibouti, Denmark, Dominica, Dominican Republic, Algeria, Ecuador, Estonia, Egypt, Western Sahara, Eritrea, Spain, Ethiopia, Finland, Fiji, Falkland Islands, Federated States of Micronesia, Faroe Islands, France, Gabon, United Kingdom, Grenada, Georgia, French Guiana, Bailiwick of Guernsey, Ghana, Gibraltar, Greenland, Gambia, Guinea, Guadeloupe, Equatorial Guinea, Greece, S. George & S. Sandwich Islands, Guatemala, Guinea-Bissau, Guyana, Hong Kong, Heard and McDonald Islands, Honduras, Croatia, Haiti, Hungary, Indonesia, Ireland, Israel, Isle of Man, India, British Indian Ocean Territory, Iraq, Iran, Iceland, Italy, Bailiwick of Jersey, Jamaica, Jordan, Japan, Kenya, Kirghizia, Cambodia, Kiribati, Comoros, St. Kitts and Nevis, North Korea, South Korea, Kuwait, Cayman Islands, Kazakhstan, Laos, Lebanon, St. Lucia, Liechtenstein, Sri Lanka, Liberia, Lesotho, Lithuania, Luxembourg, Latvia, Libya, Morocco, Monaco, Moldavia, Republic of Montenegro, Saint Martin, Madagascar, Republic of the Marshall Islands, Macedonia, Mali, Myanmar, Mongolia, Macau, Northern Mariana Islands, Martinique, Mauritania, Montserrat, Malta, Mauritius, Maldives, Malawi, Malaysia, Mozambique, Namibia, New Caledonia, Niger, Norfolk Islands, Nigeria, Nicaragua, Netherlands, Norway, Nepal, Nauru, Niue Islands, New Zealand, Oman, Panama, Peru, French Polynesia, Papua New Guinea, Philippines, Pakistan, Poland, St. Pierre and Miquelon, Pitcairn Islands, Palestinian Territory, Portugal, Paraguay, Qatar, Reunion, Romania, Republic of Serbia, Russian Federation, Rwanda, Saudi Arabia, Solomon Islands, Seychelles, Sudan, Sweden, Singapore, Saint Helena, Slovenia, Svalbard, Slovakia, Sierra Leone, San Marino, Senegal, Somalia, Suriname, Republic of South Sudan, Sao Tome and Principe, El Salvador, Country of Sint Maarten, Syria, Swaziland, Turks and Caicos Islands, Chad, French Southern Territories, Togo, Thailand, Tajikistan, Tokelau Islands, Turkmenistan, Tunisia, Tonga, Turkey, Trinidad and Tobago, Tuvalu, Taiwan, Tanzania, Ukraine, Uganda, American Minor Outlying Islands, Uruguay, Uzbekistan, Vatican City, St. Vincent and the Grenadines, Bolivarian Republic of Venezuela, British Virgin Islands, Vietnam, Vanuatu, Wallis and Futuna Islands, Western Samoa, Yemen, Mayotte, South Africa, Zambia and Zimbabwe.

  • This item is restricted for international sale.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Customer Reviews


Rated 4.8 out of 5 by 238reviewers.
Rated 5 out of 5 by Great Weed Eater I have just owned my SRM-230 for about a month but have used it several times always been an Echo weed eater owner and this one is as great as any of them. Easy loading of the string works great. Machine has plenty of power and gets the job done. September 19, 2016
Rated 5 out of 5 by Replacement Bought this to replace an existing trimmer really happy with my purchase. September 13, 2016
Rated 5 out of 5 by dave w i just bought it got home home and am totally amazed it goes through tall grass like its nothing it doesn't bog down at all like my old weedeater I'm really impressed September 11, 2016
Rated 5 out of 5 by Powerful and good feel with the rubber handle This is the second echo srm 230 that i have owned. The first one was stolen from my garage and I purchased a Stihl and didn't like it. It felt cheap and lacked power so I went and bought another srm 230. Well worth the money and will last a long time if cared for. September 10, 2016
Rated 1 out of 5 by Hardest starting trimmer I have ever owned. It runs great if/when finally starts. I completely drain and run it dry so the fuel is not the problem. It's not much good if it won't start. September 9, 2016
Rated 5 out of 5 by Very powerful, great features. I am very impressed with this trimmer. I extensively researched the other players (Stihl & Husqvarna), and ended up purchasing the SRM-230. This is my first Echo product and I am beyond impressed. The power that this small engine makes is incredible (it sounds great too!). The engine is also very easy to start. No more than 2 pulls required each time I fire it up. This trimmer will eat up heavy weeds with no issues at all. I have cut some pretty thick stuff and never felt like I needed any more power. The speed feed timmer head may be the best feature. This thing is so easy to load and releases extra trimmer line exactly as you want. No more frustration while out clearing my property. I am so impressed with this trimmer, that I am now shopping for a new Echo chainsaw. September 9, 2016
Rated 4 out of 5 by Easy start I love how easy it starts and how smooth it runs. Throttle response is good and has decent power. I would like the overall balance to be better. The cutting head needs to be heavier. It is too light and is easily jolted from the cutting position. The string spool doesn't hold enough string and has to be refilled too frequently. Reliability was what I was looking for when I purchased this unit. I love the 5 year warranty. September 6, 2016
Rated 5 out of 5 by gratis features I am so. Happy. I feel.like.kid. with.a.new.toy... September 6, 2016
  • 2016-09-22 T06:11:54.919-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_238, tr_238
  • loc_en_US, sid_44X201, prod, sort_default
2 3 4 5... 9next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.