Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ECHO

Gas Powered Pole Saw, 28.1cc Engine Displacement, Recoil Starter Type, 12" Bar Length

  • Item# 45A335
  • Mfr. Model# PPT-280
  • Catalog Page# N/A
  • UNSPSC# 27112709
Gas Powered Pole Saw, 28.1cc Engine Displacement, Recoil Starter Type, 12" Bar Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $867.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 35.1 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Gas Powered Pole Saw
  • Engine Displacement 28.1cc
  • Starter Type Recoil
  • Bar Length 12"
  • Overall Length 158"
  • Closed Length 113"
  • Handle Type Loop
  • Fuel Capacity 21.6 oz.
  • Oil Capacity 7.6 oz.
  • Chain Oiler Auto/Adjustable
  • Fuel Type Gas
  • Features Telescoping Pruner with Rubber Padding On Front and Rear Handles, Heavy-Duty Gear Case with 12" Bar
  • Includes Powerhead, Shaft Assembly, Gear Case, Strap, Operators Manual, Wrench
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This item has been restricted from sale in the following countries: Andorra, United Arab Emirates, Afghanistan, Antigua and Barbuda, Anguilla, Albania, Armenia, Angola, Antarctica, Argentina, Austria, Australia, Aruba, Azerbaijan, Bosnia and Herzegovina, Barbados, Bangladesh, Belgium, Burkina-Faso, Bulgaria, Bahrain, Burundi, Benin, Bermuda, Brunei Darussalam, Bolivia, Bonaire, Saint Eustatius and Saba, Brazil, Bahamas, Bhutan, Bouvet Islands, Botswana, Belarus, Belize, Canada, Cocos Islands, The Democratic Republic of the Congo, Central African Republic, Congo, Switzerland, Ivory Coast, Cook Islands, Chile, Cameroon, China, Colombia, Costa Rica, Cuba, Cape Verde, Curacao, Christmas Island, Cyprus, Czech Republic, Germany, Djibouti, Denmark, Dominica, Dominican Republic, Algeria, Ecuador, Estonia, Egypt, Western Sahara, Eritrea, Spain, Ethiopia, Finland, Fiji, Falkland Islands, Federated States of Micronesia, Faroe Islands, France, Gabon, United Kingdom, Grenada, Georgia, French Guiana, Bailiwick of Guernsey, Ghana, Gibraltar, Greenland, Gambia, Guinea, Guadeloupe, Equatorial Guinea, Greece, S. George & S. Sandwich Islands, Guatemala, Guinea-Bissau, Guyana, Hong Kong, Heard and McDonald Islands, Honduras, Croatia, Haiti, Hungary, Indonesia, Ireland, Israel, Isle of Man, India, British Indian Ocean Territory, Iraq, Iran, Iceland, Italy, Bailiwick of Jersey, Jamaica, Jordan, Japan, Kenya, Kirghizia, Cambodia, Kiribati, Comoros, St. Kitts and Nevis, North Korea, South Korea, Kuwait, Cayman Islands, Kazakhstan, Laos, Lebanon, St. Lucia, Liechtenstein, Sri Lanka, Liberia, Lesotho, Lithuania, Luxembourg, Latvia, Libya, Morocco, Monaco, Moldavia, Republic of Montenegro, Saint Martin, Madagascar, Republic of the Marshall Islands, Macedonia, Mali, Myanmar, Mongolia, Macau, Northern Mariana Islands, Martinique, Mauritania, Montserrat, Malta, Mauritius, Maldives, Malawi, Malaysia, Mozambique, Namibia, New Caledonia, Niger, Norfolk Islands, Nigeria, Nicaragua, Netherlands, Norway, Nepal, Nauru, Niue Islands, New Zealand, Oman, Panama, Peru, French Polynesia, Papua New Guinea, Philippines, Pakistan, Poland, St. Pierre and Miquelon, Pitcairn Islands, Palestinian Territory, Portugal, Paraguay, Qatar, Reunion, Romania, Republic of Serbia, Russian Federation, Rwanda, Saudi Arabia, Solomon Islands, Seychelles, Sudan, Sweden, Singapore, Saint Helena, Slovenia, Svalbard, Slovakia, Sierra Leone, San Marino, Senegal, Somalia, Suriname, Republic of South Sudan, Sao Tome and Principe, El Salvador, Country of Sint Maarten, Syria, Swaziland, Turks and Caicos Islands, Chad, French Southern Territories, Togo, Thailand, Tajikistan, Tokelau Islands, Turkmenistan, Tunisia, Tonga, Turkey, Trinidad and Tobago, Tuvalu, Taiwan, Tanzania, Ukraine, Uganda, American Minor Outlying Islands, Uruguay, Uzbekistan, Vatican City, St. Vincent and the Grenadines, Bolivarian Republic of Venezuela, British Virgin Islands, Vietnam, Vanuatu, Wallis and Futuna Islands, Western Samoa, Yemen, Mayotte, South Africa, Zambia and Zimbabwe.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Rated 4.8 out of 5 by 17reviewers.
Rated 5 out of 5 by got the job done Used once for a dozen cuts as high as I could reach. It worked well. July 13, 2016
Rated 5 out of 5 by Best pole saw If you need to trim limbs this is the only tool to have. May 25, 2016
Rated 5 out of 5 by ONE CUTTING MACHINE I HAVE HAD THE POLE SAW FOR ABOUT A NOW AND IT HAS WORKED FLAWLESSLY. ASSEMBLY WAS EASY AND STRAIGHT FORWARD. I DID PURCHASE A INDUSTRIAL HARNESS TO HELP RELAX MY ARMS WHEN OPERATING FOR LONG PERIODS OF TIME April 27, 2016
Rated 4 out of 5 by PPT-260 I bought this pruner and really like it. The only downside is the plastic throttle trigger has broken twice in 3 years and the chain tightner does not always stay tight. These thing need to be a little stronger. Have cut a lot of osage orange braches (about the toughest wood out there) and have had little trouble. Like the extra reach too. Use it hard in the spring trimming brush around the fields and some in the yard. April 26, 2016
Rated 5 out of 5 by Reliable I'm a busy tree service and use my new power pruner every day.starts up all the time no problem...highly recommended April 10, 2016
Rated 5 out of 5 by So useful for our situation! My husband is 62 years old, still works full time with the State of Delaware as a plumbing inspector, and still raises the BEST Delmarvelous chickens, as well as keeping his 14 acre farmette in top shape. When he was observed on a step ladder, using a chain saw some high branches, (while he sported a troublesome shoulder injury) our daughter and I decided to buy him this "chainsaw on a pole" in the hopes that he would be a bit more safe in his ambitious endeavors. We are all three so pleased with it, but especially that husband! He has been cutting everything that he couldn't reach before, and grinning while he does it. Our farm was historically called "Shady Acres" but when we moved here over 26 years ago, there were almost no trees! He has planted and planted and now the trees are big and wonderful, but they do need constant attention. He is very careful to keep them trimmed and healthy. So this piece of equipment is perfect for a homeowner who does his own trimming and pruning. It's lightweight and easy to maneuver. The salesman at Southern States recommended this model and this brand, and we are so grateful. Thank you so much! March 29, 2016
Rated 5 out of 5 by Great tool for the house Starts every time reaches the high branches that are hard to reach cut like a hot knife through butter March 5, 2016
Rated 5 out of 5 by Works great Purchased to trim several trees in my yard. Works great, also purchased the 4ft extension. February 21, 2016
  • 2016-07-22 T00:43:59.061-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_17, tr_17
  • loc_en_US, sid_45A335, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.