Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
ECHO

Gas Powered Pole Saw, 25.4cc Engine Displacement, Recoil Starter Type, 12" Bar Length

  • Item# 45A333
  • Mfr. Model# PPT-266
  • Catalog Page# 1046
  • UNSPSC# 27112709
Gas Powered Pole Saw, 25.4cc Engine Displacement, Recoil Starter Type, 12" Bar Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $819.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 34.1 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The i-30™ starting system and purge bulb provide easy starts, while an automatic oiler can be adjusted to match cutting conditions. A toolless air filter cover eases access and a side access tensioner allows for quick chain adjustments. The shock-absorbing drive shaft helps prevent shaft damage. The aluminum inner drive shaft and ribbed fiberglass outer shaft provide excellent torque and efficient cutting. The 2-stage air filter improves filtration and helps increase engine life. The ergonomic loop handle with rubber grip provides greater control and comfort.

View More

Technical Specs

  • Item Gas Powered Pole Saw
  • Engine Displacement 25.4cc
  • Starter Type Recoil
  • Bar Length 12"
  • Overall Length 146"
  • Closed Length 107"
  • Handle Type Loop
  • Fuel Capacity 16.4 oz.
  • Oil Capacity 7.6 oz.
  • Chain Oiler Auto/Adjustable
  • Fuel Type Gas
  • Features Telescoping Pruner With Rubber Padding On Front And Rear Handles, Heavy-duty Gear Case W/ 12" Bar, Reduced Effort Starter
  • Includes Powerhead, Shaft Assembly, Gear Case, Strap, Operators Manual, Wrench
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This item has been restricted from sale in the following countries: Andorra, United Arab Emirates, Afghanistan, Antigua and Barbuda, Anguilla, Albania, Armenia, Angola, Antarctica, Argentina, Austria, Australia, Aruba, Azerbaijan, Bosnia and Herzegovina, Barbados, Bangladesh, Belgium, Burkina-Faso, Bulgaria, Bahrain, Burundi, Benin, Bermuda, Brunei Darussalam, Bolivia, Bonaire, Saint Eustatius and Saba, Brazil, Bahamas, Bhutan, Bouvet Islands, Botswana, Belarus, Belize, Canada, Cocos Islands, The Democratic Republic of the Congo, Central African Republic, Congo, Switzerland, Ivory Coast, Cook Islands, Chile, Cameroon, China, Colombia, Costa Rica, Cuba, Cape Verde, Curacao, Christmas Island, Cyprus, Czech Republic, Germany, Djibouti, Denmark, Dominica, Dominican Republic, Algeria, Ecuador, Estonia, Egypt, Western Sahara, Eritrea, Spain, Ethiopia, Finland, Fiji, Falkland Islands, Federated States of Micronesia, Faroe Islands, France, Gabon, United Kingdom, Grenada, Georgia, French Guiana, Bailiwick of Guernsey, Ghana, Gibraltar, Greenland, Gambia, Guinea, Guadeloupe, Equatorial Guinea, Greece, S. George & S. Sandwich Islands, Guatemala, Guinea-Bissau, Guyana, Hong Kong, Heard and McDonald Islands, Honduras, Croatia, Haiti, Hungary, Indonesia, Ireland, Israel, Isle of Man, India, British Indian Ocean Territory, Iraq, Iran, Iceland, Italy, Bailiwick of Jersey, Jamaica, Jordan, Japan, Kenya, Kirghizia, Cambodia, Kiribati, Comoros, St. Kitts and Nevis, North Korea, South Korea, Kuwait, Cayman Islands, Kazakhstan, Laos, Lebanon, St. Lucia, Liechtenstein, Sri Lanka, Liberia, Lesotho, Lithuania, Luxembourg, Latvia, Libya, Morocco, Monaco, Moldavia, Republic of Montenegro, Saint Martin, Madagascar, Republic of the Marshall Islands, Macedonia, Mali, Myanmar, Mongolia, Macau, Northern Mariana Islands, Martinique, Mauritania, Montserrat, Malta, Mauritius, Maldives, Malawi, Malaysia, Mozambique, Namibia, New Caledonia, Niger, Norfolk Islands, Nigeria, Nicaragua, Netherlands, Norway, Nepal, Nauru, Niue Islands, New Zealand, Oman, Panama, Peru, French Polynesia, Papua New Guinea, Philippines, Pakistan, Poland, St. Pierre and Miquelon, Pitcairn Islands, Palestinian Territory, Portugal, Paraguay, Qatar, Reunion, Romania, Republic of Serbia, Russian Federation, Rwanda, Saudi Arabia, Solomon Islands, Seychelles, Sudan, Sweden, Singapore, Saint Helena, Slovenia, Svalbard, Slovakia, Sierra Leone, San Marino, Senegal, Somalia, Suriname, Republic of South Sudan, Sao Tome and Principe, El Salvador, Country of Sint Maarten, Syria, Swaziland, Turks and Caicos Islands, Chad, French Southern Territories, Togo, Thailand, Tajikistan, Tokelau Islands, Turkmenistan, Tunisia, Tonga, Turkey, Trinidad and Tobago, Tuvalu, Taiwan, Tanzania, Ukraine, Uganda, American Minor Outlying Islands, Uruguay, Uzbekistan, Vatican City, St. Vincent and the Grenadines, Bolivarian Republic of Venezuela, British Virgin Islands, Vietnam, Vanuatu, Wallis and Futuna Islands, Western Samoa, Yemen, Mayotte, South Africa, Zambia and Zimbabwe.

  • This item is restricted for international sale.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Search Terms



Customer Reviews


Rated 4.8 out of 5 by 6reviewers.
Rated 5 out of 5 by Starts easily It starts very easily every time for me every time whether hot or cold. June 17, 2015
Rated 5 out of 5 by heavy duty pole saw I bought this to clean up my yard after a major ice storm in my yard. Made short work of hanging branchs. Very powerful and the extending pole if very effective. This saw is heavy and must must be used w shoulder strap or y cant use it long. April 22, 2015
Rated 5 out of 5 by ECHO pole saw I bought this product a month ago and have really enjoyed the performance. The extension of the pole along with the balance of this saw makes it a powerful product. March 20, 2015
Rated 5 out of 5 by Reliability We Rent the Echo PPT-266 @ our facility customers say," works great starts easy and easy to operate". March 16, 2015
Rated 4 out of 5 by Echo Pole Trimmer Excellent tool and serves its purpose well Commercial grade vs models from big box stores Worth the investment November 11, 2014
Rated 5 out of 5 by echo ppt-266 best price & fast shipping. this saw beats stihl for dependability and power. if you lay the blade on a log and pull the trigger the stihl bogs down the echo saws thru the log.i know. i had a stihl and i had an echo b4 i bought this new one. October 1, 2014
  • 2015-09-08T19:50:16.584-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_6, tr_6
  • loc_en_US, sid_45A333, prod, sort_default
1-6 of 6

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.