Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ECHO

Gas Powered Pole Saw, 21.2cc Engine Displacement, Recoil Starter Type, 10" Bar Length

  • Item# 45A331
  • Mfr. Model# PPF-225
  • Catalog Page# 1253
  • UNSPSC# 27112709
Gas Powered Pole Saw, 21.2cc Engine Displacement, Recoil Starter Type, 10" Bar Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $533.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 21.0 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The i-30™ starting system and purge bulb provide easy starts, while an automatic oiler can be adjusted to match cutting conditions. A toolless air filter cover eases access and a side access chain tensioner allows for quick chain adjustments.

View More

Technical Specs

  • Item Gas Powered Pole Saw
  • Engine Displacement 21.2cc
  • Starter Type Recoil
  • Bar Length 10"
  • Overall Length 93"
  • Closed Length 93"
  • Handle Type Straight
  • Fuel Capacity 14.9 oz.
  • Oil Capacity 7.6 oz.
  • Chain Oiler Auto/Adjustable
  • Fuel Type Gas
  • Features Fixed Length Pruner With Rubber Padding On Front And Rear Handles, Heavy-duty Gear Case W/ 10" Bar, Reduced Effort Starter
  • Includes Powerhead, Shaft Assembly, Gear Case, Strap, Operators Manual, Wrench
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This item has been restricted from sale in the following countries: Andorra, United Arab Emirates, Afghanistan, Antigua and Barbuda, Anguilla, Albania, Armenia, Angola, Antarctica, Argentina, Austria, Australia, Aruba, Azerbaijan, Bosnia and Herzegovina, Barbados, Bangladesh, Belgium, Burkina-Faso, Bulgaria, Bahrain, Burundi, Benin, Bermuda, Brunei Darussalam, Bolivia, Bonaire, Saint Eustatius and Saba, Brazil, Bahamas, Bhutan, Bouvet Islands, Botswana, Belarus, Belize, Canada, Cocos Islands, The Democratic Republic of the Congo, Central African Republic, Congo, Switzerland, Ivory Coast, Cook Islands, Chile, Cameroon, China, Colombia, Costa Rica, Cuba, Cape Verde, Curacao, Christmas Island, Cyprus, Czech Republic, Germany, Djibouti, Denmark, Dominica, Dominican Republic, Algeria, Ecuador, Estonia, Egypt, Western Sahara, Eritrea, Spain, Ethiopia, Finland, Fiji, Falkland Islands, Federated States of Micronesia, Faroe Islands, France, Gabon, United Kingdom, Grenada, Georgia, French Guiana, Bailiwick of Guernsey, Ghana, Gibraltar, Greenland, Gambia, Guinea, Guadeloupe, Equatorial Guinea, Greece, S. George & S. Sandwich Islands, Guatemala, Guinea-Bissau, Guyana, Hong Kong, Heard and McDonald Islands, Honduras, Croatia, Haiti, Hungary, Indonesia, Ireland, Israel, Isle of Man, India, British Indian Ocean Territory, Iraq, Iran, Iceland, Italy, Bailiwick of Jersey, Jamaica, Jordan, Japan, Kenya, Kirghizia, Cambodia, Kiribati, Comoros, St. Kitts and Nevis, North Korea, South Korea, Kuwait, Cayman Islands, Kazakhstan, Laos, Lebanon, St. Lucia, Liechtenstein, Sri Lanka, Liberia, Lesotho, Lithuania, Luxembourg, Latvia, Libya, Morocco, Monaco, Moldavia, Republic of Montenegro, Saint Martin, Madagascar, Republic of the Marshall Islands, Macedonia, Mali, Myanmar, Mongolia, Macau, Northern Mariana Islands, Martinique, Mauritania, Montserrat, Malta, Mauritius, Maldives, Malawi, Malaysia, Mozambique, Namibia, New Caledonia, Niger, Norfolk Islands, Nigeria, Nicaragua, Netherlands, Norway, Nepal, Nauru, Niue Islands, New Zealand, Oman, Panama, Peru, French Polynesia, Papua New Guinea, Philippines, Pakistan, Poland, St. Pierre and Miquelon, Pitcairn Islands, Palestinian Territory, Portugal, Paraguay, Qatar, Reunion, Romania, Republic of Serbia, Russian Federation, Rwanda, Saudi Arabia, Solomon Islands, Seychelles, Sudan, Sweden, Singapore, Saint Helena, Slovenia, Svalbard, Slovakia, Sierra Leone, San Marino, Senegal, Somalia, Suriname, Republic of South Sudan, Sao Tome and Principe, El Salvador, Country of Sint Maarten, Syria, Swaziland, Turks and Caicos Islands, Chad, French Southern Territories, Togo, Thailand, Tajikistan, Tokelau Islands, Turkmenistan, Tunisia, Tonga, Turkey, Trinidad and Tobago, Tuvalu, Taiwan, Tanzania, Ukraine, Uganda, American Minor Outlying Islands, Uruguay, Uzbekistan, Vatican City, St. Vincent and the Grenadines, Bolivarian Republic of Venezuela, British Virgin Islands, Vietnam, Vanuatu, Wallis and Futuna Islands, Western Samoa, Yemen, Mayotte, South Africa, Zambia and Zimbabwe.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Rated 4.8 out of 5 by 10reviewers.
Rated 5 out of 5 by I love the way the echo chainsaw runs how it cuts I bought it a little over a month ago and have used it to trim my mesquite trees are on the land here and also my oak tree and it works like a dream and it works perfect I like it August 12, 2015
Rated 5 out of 5 by Easy to use I bought the echo pruner because of it reputation of producing quality products. I found this to be the case and I would recommend the product August 9, 2015
Rated 5 out of 5 by PPF 225 pole saw I now have two, well pleased with the first one and it still works good. August 2, 2015
Rated 5 out of 5 by awesome Glad I bought it.Works Great.It even cuts thick branches with no problem. Highly recommend people to purchase this product June 6, 2015
Rated 4 out of 5 by Love it love it I just purchased this 1 month ago and have used it several times. I have over 400 palm trees and a few oaks in my yard and this makes timing them a breeze. I don't know how I ever lived without it. Thank you Echo June 5, 2015
Rated 5 out of 5 by Great machine. Excellent machine. We were quoted $1500 to trim trees on our property. WePurchased the echo PPP-225 and the 3 ft extension bar and performed theTask ourselves. We now have a wonderful machine for future trimming. May 9, 2015
Rated 5 out of 5 by great product and easy to start every time not heavy & easy to work with and would recommend to everybody March 30, 2015
Rated 5 out of 5 by Well Pleased I bought my ECHO PPF-225 to trim the trees and bushes that line my driveway. Why ECHO? I have owned an ECHO CS-EVL-440 since October 07, 1989. It is still going strong. I first used my PPF-225 for a trim job. I finished the project in less than half the time if I had used the loppers and telescopic pole pruner. I actually had a smile on my face upon completion. What a GREAT addition to my tools. August 7, 2014
  • 2015-09-08T19:50:16.231-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_10, tr_10
  • loc_en_US, sid_45A331, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.