Skip Content

C3
ECHO

Chain Saw,Gas,59.8cc Engine Displacement

  • Item # 52DD59
  • My Part #
  • Mfr. Model # CS-590-18
  • Catalog Page # 1004
  • UNSPSC # 27112709
Chain Saw,Gas,59.8cc Engine Displacement close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $510.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 21.0 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

ECHO® Chain Saw 59.8cc professional-grade delivers outstanding power with 2-stroke engine. Automatic, adjustable clutch-driven oiler helps reduce oil consumption. This chain saw features decompression valve for easier starter rope pulling and has replaceable bumper spikes for improved control for smooth and easy cutting. Translucent fuel tank for quick fuel lever checks. Easy-access 2-piece air filter for easy and quick cleaning.

View More

Technical Specs

  • Item Chain Saw
  • Fuel Type Gas
  • Bar Length 18"
  • Engine Displacement 59.8cc
  • Chain Oiler Auto/Adjustable
  • Anti Vibration Handle Yes
  • Fuel Tank Capacity 21.8 oz.
  • Replacement Chain Mfr. No. 72LPX64CQ
  • Includes Bar, Chain, 2 Stroke Oil
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This item is restricted for international sale.

Replacement Parts

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.