Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).


Chain Saw, Gas, 18 In. Bar, 40.2CC

  • Item# 44X158
  • Mfr. Model# CS-400-18
  • Catalog Page# 1257
  • UNSPSC# 27112709
Chain Saw,Gas,18 In. Bar,40.2CC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $438.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 16.2 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Gas-powered chain saw features digital ignition system, purge bulb, plus integrated choke and fast idle with trigger release for easy starting. Also features inertia-type chain brake for greater safety and a vibration-reduction system to help increase operator comfort and reduce fatigue. Side access chain tensioner allows quick chain adjustments.

View More

Technical Specs

  • Item Chain Saw
  • Fuel Type Gas
  • Bar Length 18"
  • Engine Displacement 40.2cc
  • Chain Oiler Auto/Aadjustable
  • Anti Vibration Handle Yes
  • Fuel Tank Capacity 13.9 oz.
  • Replacement Chain MFR. NO. 91VG62CQ
  • Includes Chain Saw, Bar, Chain, 2 Stroke Oil, Operators Manual
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This item has been restricted from sale in the following countries: Andorra, United Arab Emirates, Afghanistan, Antigua and Barbuda, Anguilla, Albania, Armenia, Angola, Antarctica, Argentina, Austria, Australia, Aruba, Azerbaijan, Bosnia and Herzegovina, Barbados, Bangladesh, Belgium, Burkina-Faso, Bulgaria, Bahrain, Burundi, Benin, Bermuda, Brunei Darussalam, Bolivia, Bonaire, Saint Eustatius and Saba, Brazil, Bahamas, Bhutan, Bouvet Islands, Botswana, Belarus, Belize, Canada, Cocos Islands, The Democratic Republic of the Congo, Central African Republic, Congo, Switzerland, Ivory Coast, Cook Islands, Chile, Cameroon, China, Colombia, Costa Rica, Cuba, Cape Verde, Curacao, Christmas Island, Cyprus, Czech Republic, Germany, Djibouti, Denmark, Dominica, Dominican Republic, Algeria, Ecuador, Estonia, Egypt, Western Sahara, Eritrea, Spain, Ethiopia, Finland, Fiji, Falkland Islands, Federated States of Micronesia, Faroe Islands, France, Gabon, United Kingdom, Grenada, Georgia, French Guiana, Bailiwick of Guernsey, Ghana, Gibraltar, Greenland, Gambia, Guinea, Guadeloupe, Equatorial Guinea, Greece, S. George & S. Sandwich Islands, Guatemala, Guinea-Bissau, Guyana, Hong Kong, Heard and McDonald Islands, Honduras, Croatia, Haiti, Hungary, Indonesia, Ireland, Israel, Isle of Man, India, British Indian Ocean Territory, Iraq, Iran, Iceland, Italy, Bailiwick of Jersey, Jamaica, Jordan, Japan, Kenya, Kirghizia, Cambodia, Kiribati, Comoros, St. Kitts and Nevis, North Korea, South Korea, Kuwait, Cayman Islands, Kazakhstan, Laos, Lebanon, St. Lucia, Liechtenstein, Sri Lanka, Liberia, Lesotho, Lithuania, Luxembourg, Latvia, Libya, Morocco, Monaco, Moldavia, Republic of Montenegro, Saint Martin, Madagascar, Republic of the Marshall Islands, Macedonia, Mali, Myanmar, Mongolia, Macau, Northern Mariana Islands, Martinique, Mauritania, Montserrat, Malta, Mauritius, Maldives, Malawi, Malaysia, Mozambique, Namibia, New Caledonia, Niger, Norfolk Islands, Nigeria, Nicaragua, Netherlands, Norway, Nepal, Nauru, Niue Islands, New Zealand, Oman, Panama, Peru, French Polynesia, Papua New Guinea, Philippines, Pakistan, Poland, St. Pierre and Miquelon, Pitcairn Islands, Palestinian Territory, Portugal, Paraguay, Qatar, Reunion, Romania, Republic of Serbia, Russian Federation, Rwanda, Saudi Arabia, Solomon Islands, Seychelles, Sudan, Sweden, Singapore, Saint Helena, Slovenia, Svalbard, Slovakia, Sierra Leone, San Marino, Senegal, Somalia, Suriname, Republic of South Sudan, Sao Tome and Principe, El Salvador, Country of Sint Maarten, Syria, Swaziland, Turks and Caicos Islands, Chad, French Southern Territories, Togo, Thailand, Tajikistan, Tokelau Islands, Turkmenistan, Tunisia, Tonga, Turkey, Trinidad and Tobago, Tuvalu, Taiwan, Tanzania, Ukraine, Uganda, American Minor Outlying Islands, Uruguay, Uzbekistan, Vatican City, St. Vincent and the Grenadines, Bolivarian Republic of Venezuela, British Virgin Islands, Vietnam, Vanuatu, Wallis and Futuna Islands, Western Samoa, Yemen, Mayotte, South Africa, Zambia and Zimbabwe.

  • This item is restricted for international sale.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Search Terms

Customer Reviews

Rated 4.8 out of 5 by 386reviewers.
Rated 4 out of 5 by Starts easy and quiet Ive had mine for under a month. So far so good. Fires up on the 1st or 2nd pull October 23, 2016
Rated 5 out of 5 by I love this chainsaw. I bought the CS-400 a few months ago & I use it all the time. Cuts right through the oak/cypress. October 17, 2016
Rated 5 out of 5 by 5th Echo product My 3rd Echo saw. CS310, AND A CS 352 I reviewed a year ago here. As promised I purchased a CS400. If you wonder why the small saws, the 10 pound power head of the CS400 is all I really can handle in my decrepit old man condition, and I wanted a little more power for bucking. CS400 is another amazing value from Echo. I made a decision to void my warranty because of some fir and larch I work. I made my own muffler from scratch and tore it down for some minor port work. And please, this is not a brag on me, rather on Echo. The internals are exquisite, and I took great care in the work. Well, let me tell you, my friends and relatives describe it as "howling". It maintains 10,500 to 11,000 RPM in 12 " fir and larch. Using it since March with Echo Red Armor , and it starts two pulls cold, and a short tug warm every time. Just like stock! I lost no flexibility.As soon as the clutch hooks, I have useable power. Limbing is effortless. Stock, this saw will last an average homeowner a lifetime . Since March I now have an Echo trimmer,an Echo blower,and my son in law purchased an Echo CS 590 . Next, I plan on purchasing a CS361P . Seriously, no choice but Echo for me. October 16, 2016
Rated 5 out of 5 by What a machine !!! Super easy start. Cut like crazySuper lightweight !! October 12, 2016
Rated 4 out of 5 by Nice machine. I bought this saw in a package deal to replace my ailing Craftsman of 20+ years. The features are nice and the saw cuts wood like butter but lacks some power for very large logs. I like the easy access filter would have liked slightly better toolless chain tightening. The case is too boxy (could be smaller) and the chain cover comes off and on too tightly. The saw starts very easily every time. The chain brake doesn't seem too useful. October 11, 2016
Rated 5 out of 5 by Fast start Bought for clean up after Hurricane Matthew, made quick work of clean up! October 9, 2016
Rated 1 out of 5 by NOT HAPPY AND HAD TO RETURN IT. I bought this saw as a birthday gift for my self, I have an echo from the 70's a little CS-302 still going strong, So I thought when I needed a bigger saw I would buy another echo, well I went and got a CS-400 and brought it home and got to looking and this saw must have been used and returned, I know it was the display unit but I was pretty sure it was more than that, upon looking the saw over I decided to take out the plug to see if I was right because it really didn't look as though it had been used, I stuck my endoscope Camera down the cylinder and that's when I noticed it was scored extremely bad, this saw was not new or it was ran at the factory and had damage from the get go, so I got on line and done some checking and wished I had done that first because the EPA has obviously put such strict regulations on these saws with carbs being set from the factory way too lean and the mufflers being built like catalytic converters and not allowing the hot gasses to escape freely enough combined with the lean burn condition set by the mixture screws on the carb causing immediate damage, sure it has a 5 year consumer warranty but heard its not worth the paper it is written on because they will blame you for using the wrong fuel or oil and then the will not honer it, no sir, I took it back and got a refund after all the proof positive things I heard and pics I saw on many forums and videos I seen, I love my old echo but I'm not saying it's Echos fault but the engineers that design these two stroke engines that run high RPM's and are enclosed in a casing that depend on flywheel fins to cool it also allow a cat muffler that restricts the flow of hot gasses and allows them to build up and ruin what it is they just designed, well someone has to take the blame, Hey Echo send me a new saw when you can make one that will last almost 40 years like you used to; Or just send me a new CS-400 and I will do a complete out of box review and usage and follow all your factory warranty instructions and bet it still fails, but the first thing I will do is pull the plug and get that cylinder shot on the camera right out of the box just to see October 8, 2016
Rated 5 out of 5 by Echo saw works great, easy to start & cuts good. It is dependable, easy to start. Lightweight, fuel efficient. October 8, 2016
  • 2016-10-24 T19:08:56.257-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_386, tr_386
  • loc_en_US, sid_44X158, prod, sort_default
2 3 4 5... 14next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.